Shop All Tower Lights
Eaton
Tower Light LED Module Steady, Red
Mfr # SL7-L24-R
Zoro # G6524637
original price:
$117.69
11% off
new price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards IEC/EN 60947, UL, CSA, CE
- Voltage 24V AC/DC
- Diameter 70 mm
- Housing Material Polycarbonate
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # SL7-L24-R
- Zoro # G6524637
- UPC # 015081679564
- Country of Origin Germany
- Category Tower Lights
Dimensions
Diameter | 70 mm |
Height | 2.44 in |
Width | 2.87 in |
Length | 2.87 in |
Details
Item | Tower Light Module Steady |
Standards | IEC/EN 60947, UL, CSA, CE |
Voltage | 24V AC/DC |
Housing Material | Polycarbonate |
NEMA Rating | 4X |
Lighting Technology | LED |
Current Drawn | 0.054A |
For Use With | SL4 Stacklights |
Tower Light Series | SL4 |
Includes | Very Bright High Performance LED with NEMA 4X/IP66 Heavy Duty Housing |
Lamp Life | 100,000 hr |
Lamp Type | Led |
Lens Design | Cylinder |
Color | Red |
Mounting | Screw Clamp |
Rating | NEMA 4X, IP66 |
Lens Material | Polycarbonate |
Flashes per Minute | Steady |
Operating Temp. | -22 Degrees to 140 Degrees F |
Lamp Watts | 1.3 W |
Description
Tower Light Series SL4, Voltage 24V AC/DC, Tower Light Color Red, Diameter 70 mm, NEMA Rating 4X, Lighting Technology LED, Steady Flashes per Minute, Lamp Life 100,000 hr, Housing Material Polycarbonate, Lens Design Cylinder, Lens Material Polycarbonate, Operating Temp. -22 Degrees to 140 Degrees F, Standards IEC/EN 60947, UL, CSA, CE, Current Drawn 0.054A, Watts 1.3 W, Height 2.44 in, Length 2.87 in, Width 2.87 in, For Use With SL4 Stacklights
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER INDUSTRIES FR Welding Jackets, XL, Cotton, Men (1030DR-X)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, M, PR (9673SFM)
- SIGNMISSION Safety Sign, OSHA WARNING, 10" Height, Aluminum, Blasting Area Blasting Personnel Only, Portrait (OS-WS-A-710-V-12990)
- DAYTON Tower Light, 56mm, Steady, Flash, 5 Color (26ZT44)
- EATON Tower Light LED Module Steady, Blue (SL7-L120-B)
- EATON Tower Light LED Module Flashing, Red (SL7-BL24-R)
- EATON Tower Light LED Module Flashing, Red (SL7-FL24-R)
- EATON Tower Light LED Module Steady, Red (SL4-L120-R)
- EATON Tower Light LED Module Flashing, Yellow (SL7-FL24-Y)
- EATON Tower Light LED Module Steady, Green (SL4-L24-G)
- WERMA Tower Light Module Steady, 115VAC, LED (64430067)
- Eaton Safety Alarms and Warnings