Shop All Tower Lights
Eaton
Tower Light LED Module Steady, Red
Mfr # SL7-L120-R
Zoro # G6870114
original price:
$134.42
7% off
new price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards IEC/EN 60947, UL, CSA, CE
- Voltage 120V AC
- Diameter 70 mm
- Housing Material Polycarbonate
- Lighting Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # SL7-L120-R
- Zoro # G6870114
- UPC # 015081677966
- Country of Origin Germany
- Category Tower Lights
Dimensions
Diameter | 70 mm |
Height | 2.44 in |
Length | 2.87 in |
Width | 2.87 in |
Details
Item | Tower Light Module Steady |
Standards | IEC/EN 60947, UL, CSA, CE |
Voltage | 120V AC |
Housing Material | Polycarbonate |
Lighting Technology | LED |
NEMA Rating | 4X |
Current Drawn | 0.031A |
For Use With | SL4 Stacklights |
Mounting | Screw Clamp |
Lens Material | Polycarbonate |
Tower Light Series | SL4 |
Flashes per Minute | Steady |
Operating Temp. | -22 Degrees to 140 Degrees F |
Lens Design | Cylinder |
Includes | Very Bright High Performance LED with NEMA 4X/IP66 Heavy Duty Housing |
Lamp Life | 100,000 hr |
Color | Red |
Lamp Type | Led |
Rating | NEMA 4X, IP66 |
Lamp Watts | 3.7 W |
Description
Tower Light Series SL4, Voltage 120V AC, Tower Light Color Red, Diameter 70 mm, NEMA Rating 4X, Lighting Technology LED, Steady Flashes per Minute, Lamp Life 100,000 hr, Housing Material Polycarbonate, Lens Design Cylinder, Lens Material Polycarbonate, Operating Temp. -22 Degrees to 140 Degrees F, Standards IEC/EN 60947, UL, CSA, CE, Current Drawn 0.031A, Watts 3.7 W, Height 2.44 in, Length 2.87 in, Width 2.87 in, For Use With SL4 Stacklights
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VNM SIGNMAKER Label Tape, White, 2in W, For Mfr No. VnM4, REFWT-3508 (REFWT-3508)
- BAUMGARTENS Adhesive Magnetic Tape 100 x 1 (66100)
- WOOSTER PRODUCTS Anti-Slip Tape, Black, 4 in x 30 ft. (GRAN13844)
- CAT WORKWEAR Heavy Insulated Parka with Removable Hoo (W11432-016)
- EATON Tower Light Sounder Tier, 120VAC, 70mm (SL7-AP120)
- EATON Tower Light LED Module Steady, Green (SL4-L120-G)
- EATON Tower Light Sounder Tier, 24VAC/DC, 70mm (SL4-AP24)
- EATON Tower Light LED Module Flashing, Green (SL7-BL120-G)
- EATON Tower Light LED Module Flashing, Red (SL7-BL24-R)
- EATON Tower Light LED Module Steady, Red (SL4-L24-R)
- SCHNEIDER ELECTRIC Base and Cover, Stackable (XVBC21)
- Eaton Safety Alarms and Warnings