Shop All Tower Lights
Eaton
Tower Light LED Module Steady, Blue
Mfr # SL7-L24-B
Zoro # G7241087
original price:
$117.29
23% off
new price: $89.89
/ea
Free Shipping & Returns
$89.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards IEC/EN 60947, UL, CSA, CE
- Voltage 24V AC/DC
- Diameter 70 mm
- Housing Material Polycarbonate
- Lighting Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # SL7-L24-B
- Zoro # G7241087
- UPC # 04015081677894
- Country of Origin Germany
- Category Tower Lights
Dimensions
Diameter | 70 mm |
Height | 2.44 in |
Length | 2.87 in |
Width | 2.87 in |
Details
Item | Tower Light Module Steady |
Standards | IEC/EN 60947, UL, CSA, CE |
Voltage | 24V AC/DC |
Housing Material | Polycarbonate |
Lighting Technology | LED |
NEMA Rating | 4X |
Current Drawn | 0.054A |
For Use With | SL4 Stacklights |
Includes | Very Bright High Performance LED with NEMA 4X/IP66 Heavy Duty Housing |
Operating Temp. | -22 Degrees to 140 Degrees F |
Lamp Life | 100,000 hr |
Mounting | Screw Clamp |
Lens Design | Cylinder |
Rating | NEMA 4X, IP66 |
Flashes per Minute | Steady |
Tower Light Series | SL4 |
Color | Blue |
Lens Material | Polycarbonate |
Lamp Type | Led |
Lamp Watts | 1.3 W |
Description
Tower Light Series SL4, Voltage 24V AC/DC, Tower Light Color Blue, Diameter 70 mm, NEMA Rating 4X, Lighting Technology LED, Steady Flashes per Minute, Lamp Life 100,000 hr, Housing Material Polycarbonate, Lens Design Cylinder, Lens Material Polycarbonate, Operating Temp. -22 Degrees to 140 Degrees F, Standards IEC/EN 60947, UL, CSA, CE, Current Drawn 0.054A, Watts 1.3 W, Height 2.44 in, Length 2.87 in, Width 2.87 in, For Use With SL4 Stacklights
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM SAFETY SIGN KEEP YOUR WORK AREA MHSK533VS (MHSK533VS)
- PANDUIT Mp Cassette, Continuous Tape, Vinyl, .38 (T038X000VXM-BK)
- SAFEWAZE Fall Protection Kit, Size: 2XL (FS133-2X)
- ZING Group Lockout Box, 13 Locks Max, Yellow (6061)
- EATON Tower Light LED Module Flashing, Green (SL7-BL24-G)
- EATON Tower Light LED Module Steady, Green (SL7-L24-G)
- EATON Tower Light LED Module Steady, Green (SL7-L120-G)
- EATON Tower Light Sounder Tier, 24VAC/DC, 70mm (SL7-AP24)
- EATON Tower Light LED Module Steady, Red (SL4-L24-R)
- EATON Tower Light LED Module Steady, Blue (SL4-L24-B)
- WERMA Base with Tube (96069803)
- Eaton Safety Alarms and Warnings