Shop All Tower Lights
Eaton
Tower Light LED Module Steady, Blue
Mfr # SL7-L120-B
Zoro # G6506297
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Rating 4X
- Width 2.87 in
- Lamp Type Led
- For Use With SL4 Stacklights
- Lens Design Cylinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # SL7-L120-B
- Zoro # G6506297
- UPC # 04015081677948
- Country of Origin Germany
- Category Tower Lights
Dimensions
Width | 2.87 in |
Length | 2.87 in |
Height | 2.44 in |
Diameter | 70 mm |
Details
NEMA Rating | 4X |
Lamp Type | Led |
For Use With | SL4 Stacklights |
Lens Design | Cylinder |
Item | Tower Light Module Steady |
Operating Temp. | -22 Degrees to 140 Degrees F |
Current Drawn | 0.031A |
Housing Material | Polycarbonate |
Rating | NEMA 4X, IP66 |
Lamp Life | 100,000 hr |
Mounting | Screw Clamp |
Lighting Technology | LED |
Lens Material | Polycarbonate |
Voltage | 120V AC |
Flashes per Minute | Steady |
Includes | Very Bright High Performance LED with NEMA 4X/IP66 Heavy Duty Housing |
Color | Blue |
Standards | IEC/EN 60947, UL, CSA, CE |
Tower Light Series | SL4 |
Lamp Watts | 3.7 W |
Description
Tower Light Series SL4, Voltage 120V AC, Tower Light Color Blue, Diameter 70 mm, NEMA Rating 4X, Lighting Technology LED, Steady Flashes per Minute, Lamp Life 100,000 hr, Housing Material Polycarbonate, Lens Design Cylinder, Lens Material Polycarbonate, Operating Temp. -22 Degrees to 140 Degrees F, Standards IEC/EN 60947, UL, CSA, CE, Current Drawn 0.031A, Watts 3.7 W, Height 2.44 in, Length 2.87 in, Width 2.87 in, For Use With SL4 Stacklights
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLORSHEIM Mens Cognac Steel Toe Wingtip Work O, PR (FS2623)
- ANSELL Black Dragon Zero, Exam Gloves with Textured Fingertips, 3.5 mil Palm, Nitrile, Powder-Free, XL (BD-1004-NPF-XL)
- CONDOR Back Support, Black, 6 In. Wide, Nylon, S (3RUX9)
- KLEENGUARD Lightweight Lab Coat, XL, Wht, PP, PK50 (67316)
- EATON Tower Light LED Module Steady, Green (SL7-L120-G)
- EATON Tower Light LED Module Steady, Green (SL4-L120-G)
- EATON Tower Light Sounder Tier, 24VAC/DC, 70mm (SL7-AP24)
- EATON Tower Light LED Module Steady, Blue (SL4-L24-B)
- EATON Tower Light Sounder Tier, 120VAC, 70mm (SL4-AP120)
- EATON Tower Light LED Module Flashing, Red (SL4-BL120-R)
- SCHNEIDER ELECTRIC Tower Light Module Steady, 240V, 70mm, Clr (XVBC37)
- Eaton Safety Alarms and Warnings