Shop All Tower Lights
Eaton
Tower Light LED Module Steady, Blue
Mfr # SL4-L120-B
Zoro # G7052936
product price: $85.79
/ea
Free Shipping & Returns
$85.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards IEC/EN 60947, UL, CSA, CE
- Voltage 120V AC
- Diameter 40 mm
- Housing Material Polycarbonate
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # SL4-L120-B
- Zoro # G7052936
- UPC # 00015081678581
- Country of Origin Germany
- Category Tower Lights
Dimensions
Diameter | 40 mm |
Height | 2.44 in |
Width | 1.69 in |
Length | 1.69 in |
Details
Item | Tower Light Module Steady |
Standards | IEC/EN 60947, UL, CSA, CE |
Voltage | 120V AC |
Housing Material | Polycarbonate |
NEMA Rating | 4X |
Lighting Technology | LED |
Current Drawn | 0.030A |
For Use With | SL4 Stacklights |
Lens Material | Polycarbonate |
Includes | Very Bright High Performance LED with NEMA 4X/IP66 Heavy Duty Housing |
Lamp Life | 100,000 hr |
Flashes per Minute | Steady |
Mounting | Screw Clamp |
Rating | NEMA 4X, IP66 |
Tower Light Series | SL4 |
Operating Temp. | -22 Degrees to 140 Degrees F |
Lens Design | Cylinder |
Color | Blue |
Lamp Type | Led |
Lamp Watts | 3.6 W |
Description
Tower Light Series SL4, Voltage 120V AC, Tower Light Color Blue, Diameter 40 mm, NEMA Rating 4X, Lighting Technology LED, Steady Flashes per Minute, Lamp Life 100,000 hr, Housing Material Polycarbonate, Lens Design Cylinder, Lens Material Polycarbonate, Operating Temp. -22 Degrees to 140 Degrees F, Standards IEC/EN 60947, UL, CSA, CE, Current Drawn 0.030A, Watts 3.6 W, Height 2.44 in, Length 1.69 in, Width 1.69 in, For Use With SL4 Stacklights
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESS Rplmt Lens, CDI MAX, Hi-Def Yellow (740-0413)
- CONDOR Exit Sign, English, 12" W, 8" H, Plastic, Green (480W74)
- 3M Baseball SecureFit(TM) Hard Hat, Type 1, Class C, Ratchet (4-Point) (H-703SFV-UV)
- ALLEGRO INDUSTRIES Capacitor For Motor (9533-03C)
- EATON Tower Light LED Module Flashing, Red (SL4-BL120-R)
- EATON Tower Light LED Module Steady, Red (SL7-L24-R)
- EATON Tower Light LED Module Flashing, Green (SL7-FL24-G)
- EATON Tower Light LED Module Flashing, Red (SL7-BL24-R)
- EATON Tower Light LED Module Steady, Red (SL4-L120-R)
- EATON Tower Light LED Module Steady, White (SL7-L120-W)
- WERMA Tower Light, 120VAC, Amber, Green, Red (62960001)
- Eaton Tower Lights