Shop All Tower Lights
Eaton
Tower Light LED Module Steady, Amber
Mfr # SL7-L120-A
Zoro # G7247527
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Rating 4X
- Voltage 120V AC
- Length 2.87 in
- Flashes per Minute Steady
- Current Drawn 0.031A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # SL7-L120-A
- Zoro # G7247527
- UPC # 015081677980
- Country of Origin Germany
- Category Tower Lights
Dimensions
Length | 2.87 in |
Height | 2.44 in |
Diameter | 70 mm |
Width | 2.87 in |
Details
NEMA Rating | 4X |
Voltage | 120V AC |
Flashes per Minute | Steady |
Current Drawn | 0.031A |
Lens Design | Cylinder |
For Use With | SL4 Stacklights |
Housing Material | Polycarbonate |
Lighting Technology | LED |
Mounting | Screw Clamp |
Item | Tower Light Module Steady |
Includes | Very Bright High Performance LED with NEMA 4X/IP66 Heavy Duty Housing |
Rating | NEMA 4X, IP66 |
Operating Temp. | -22 Degrees to 140 Degrees F |
Lamp Type | Led |
Lamp Life | 100,000 hr |
Tower Light Series | SL4 |
Lens Material | Polycarbonate |
Color | Amber |
Standards | IEC/EN 60947, UL, CSA, CE |
Lamp Watts | 3.7 W |
Description
Tower Light Series SL4, Voltage 120V AC, Tower Light Color Amber, Diameter 70 mm, NEMA Rating 4X, Lighting Technology LED, Steady Flashes per Minute, Lamp Life 100,000 hr, Housing Material Polycarbonate, Lens Design Cylinder, Lens Material Polycarbonate, Operating Temp. -22 Degrees to 140 Degrees F, Standards IEC/EN 60947, UL, CSA, CE, Current Drawn 0.031A, Watts 3.7 W, Height 2.44 in, Length 2.87 in, Width 2.87 in, For Use With SL4 Stacklights
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILL TECH ENVIRONMENTAL SpillTech PEAT2 Loose Peat Moss, 2 Cubic Ft Pack (PEAT2)
- NITRILITE Cleanroom Gloves, Nitrile, M, 5 mil, PK100 (93-311)
- NMC Fuel Oil 3 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL100P)
- BULLARD Front Brim Hard Hat, Type 1, Class C, Pinlock (4-Point), White (62WHP)
- EATON Tower Light Sounder Tier, 120VAC, 70mm (SL4-AP120)
- EATON Tower Light LED Module Steady, Red (SL4-L24-R)
- EATON Tower Light LED Module Steady, Blue (SL7-L24-B)
- EATON Tower Light LED Module Steady, Green (SL4-L120-G)
- EATON Tower Light LED Module Steady, Red (SL4-L120-R)
- EATON Tower Light LED Module Steady, Green (SL7-L120-G)
- EDWARDS SIGNALING Miniature LED Bulb, 120VAC, Green (270LEDG120V)
- Eaton Safety Alarms and Warnings