Shop All Tower Lights
Eaton
Tower Light LED Module Steady, Amber
Mfr # SL4-L120-A
Zoro # G6804481
original price:
$97.99
12% off
Free Shipping & Returns
$85.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Rating 4X
- Lens Design Cylinder
- Mounting Screw Clamp
- Lamp Life 100,000 hr
- Length 1.69 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # SL4-L120-A
- Zoro # G6804481
- UPC # 04015081678631
- Country of Origin Germany
- Category Tower Lights
Dimensions
Length | 1.69 in |
Height | 2.44 in |
Width | 1.69 in |
Diameter | 40 mm |
Details
NEMA Rating | 4X |
Lens Design | Cylinder |
Mounting | Screw Clamp |
Lamp Life | 100,000 hr |
For Use With | SL4 Stacklights |
Lamp Type | Led |
Current Drawn | 0.030A |
Housing Material | Polycarbonate |
Tower Light Series | SL4 |
Operating Temp. | -22 Degrees to 140 Degrees F |
Voltage | 120V AC |
Rating | NEMA 4X, IP66 |
Lens Material | Polycarbonate |
Lighting Technology | LED |
Color | Amber |
Standards | IEC/EN 60947, UL, CSA, CE |
Item | Tower Light Module Steady |
Flashes per Minute | Steady |
Includes | Very Bright High Performance LED with NEMA 4X/IP66 Heavy Duty Housing |
Lamp Watts | 3.6 W |
Description
Tower Light Series SL4, Voltage 120V AC, Tower Light Color Amber, Diameter 40 mm, NEMA Rating 4X, Lighting Technology LED, Steady Flashes per Minute, Lamp Life 100,000 hr, Housing Material Polycarbonate, Lens Design Cylinder, Lens Material Polycarbonate, Operating Temp. -22 Degrees to 140 Degrees F, Standards IEC/EN 60947, UL, CSA, CE, Current Drawn 0.030A, Watts 3.6 W, Height 2.44 in, Length 1.69 in, Width 1.69 in, For Use With SL4 Stacklights
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flagging Tape, Fluorescent Pink, 150 ft (1EC18A)
- VIKING The Viking Non-Safety Boots (VW29-6)
- MASTER LOCK Lockout Padlock, KD, Teal, 1-7/8"H (S31TEAL)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-4000-581-YL)
- EATON Tower Light LED Module Flashing, Red (SL7-BL24-R)
- EATON Tower Light LED Module Steady, Green (SL7-L120-G)
- EATON Tower Light LED Module Flashing, Green (SL7-BL120-G)
- EATON Tower Light Sounder Tier, 24VAC/DC, 70mm (SL7-AP24)
- EATON Tower Light LED Module Flashing, Green (SL7-BL24-G)
- EATON Tower Light LED Module Steady, Green (SL4-L24-G)
- EATON Tower Light LED Module Flashing, Red (SL7-FL120-R)
- Eaton Tower Lights