Shop All Tower Lights
Eaton
Tower Light LED Module Flashing, Yellow
Mfr # SL7-FL24-Y
Zoro # G6406486
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards IEC/EN 60947, UL, CSA, CE
- Voltage 24V AC/DC
- Diameter 70 mm
- Housing Material Polycarbonate
- Lighting Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # SL7-FL24-Y
- Zoro # G6406486
- UPC # 04015081678037
- Country of Origin Germany
- Category Tower Lights
Dimensions
Diameter | 70 mm |
Height | 2.44 in |
Length | 2.87 in |
Width | 2.87 in |
Details
Item | Tower Light Module Flashing |
Standards | IEC/EN 60947, UL, CSA, CE |
Voltage | 24V AC/DC |
Housing Material | Polycarbonate |
Lighting Technology | LED |
NEMA Rating | 4X |
Current Drawn | 0.135A |
For Use With | SL4 Stacklights |
Lamp Type | Led |
Lens Design | Cylinder |
Lamp Life | 100,000 hr |
Tower Light Series | SL4 |
Rating | NEMA 4X, IP66 |
Includes | Very Bright High Performance LED with NEMA 4X/IP66 Heavy Duty Housing |
Operating Temp. | -22 Degrees to 140 Degrees F |
Mounting | Screw Clamp |
Lens Material | Polycarbonate |
Color | Yellow |
Lamp Watts | 3.24 W |
Description
Tower Light Series SL4, Voltage 24V AC/DC, Tower Light Color Amber, Diameter 70 mm, NEMA Rating 4X, Lighting Technology LED, Lamp Life 100,000 hr, Housing Material Polycarbonate, Lens Design Cylinder, Lens Material Polycarbonate, Operating Temp. -22 Degrees to 140 Degrees F, Standards IEC/EN 60947, UL, CSA, CE, Current Drawn 0.135A, Watts 3.24 W, Height 2.44 in, Length 2.87 in, Width 2.87 in, For Use With SL4 Stacklights
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Stick Welding Gloves, Cowhide Palm, L, PR (21918-L)
- JAFLINE HD Attack Line Fire Hose, Rubber (G52H2HDW50N)
- MAGID FR Leather Welding Chaps (1041T39BR)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, L, 10" L, PR (SKC2SN-04-L)
- EATON Tower Light LED Module Flashing, Red (SL4-BL120-R)
- EATON Tower Light LED Module Steady, Green (SL7-L24-G)
- EATON Tower Light Sounder Tier, 24VAC/DC, 70mm (SL7-AP24)
- EATON Tower Light LED Module Flashing, Green (SL7-BL24-G)
- EATON Tower Light LED Module Steady, Red (SL4-L24-R)
- EATON Tower Light LED Module Flashing, Amber (SL7-FL24-A)
- SCHNEIDER ELECTRIC Tower Light, Red, Orange, Grn, Support Tube (XVC4M35S)
- Eaton Tower Lights