Shop All Tower Lights
Eaton
Tower Light LED Module Flashing, Yellow
Mfr # SL7-FL120-Y
Zoro # G7121326
original price:
$207.38
14% off
new price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards IEC/EN 60947, UL, CSA, CE
- Voltage 120V AC
- Diameter 70 mm
- Housing Material Polycarbonate
- Lighting Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # SL7-FL120-Y
- Zoro # G7121326
- UPC # 04015081679430
- Country of Origin Germany
- Category Tower Lights
Dimensions
Diameter | 70 mm |
Height | 2.44 in |
Width | 2.87 in |
Length | 2.87 in |
Details
Item | Tower Light Module Flashing |
Standards | IEC/EN 60947, UL, CSA, CE |
Voltage | 120V AC |
Housing Material | Polycarbonate |
Lighting Technology | LED |
NEMA Rating | 4X |
Current Drawn | 0.010A |
For Use With | SL4 Stacklights |
Tower Light Series | SL4 |
Mounting | Screw Clamp |
Color | Yellow |
Lens Material | Polycarbonate |
Lens Design | Cylinder |
Lamp Type | Led |
Rating | NEMA 4X, IP66 |
Includes | Very Bright High Performance LED with NEMA 4X/IP66 Heavy Duty Housing |
Operating Temp. | -22 Degrees to 140 Degrees F |
Lamp Life | 100,000 hr |
Lamp Watts | 1.2 W |
Description
Tower Light Series SL4, Voltage 120V AC, Tower Light Color Amber, Diameter 70 mm, NEMA Rating 4X, Lighting Technology LED, Lamp Life 100,000 hr, Housing Material Polycarbonate, Lens Design Cylinder, Lens Material Polycarbonate, Operating Temp. -22 Degrees to 140 Degrees F, Standards IEC/EN 60947, UL, CSA, CE, Current Drawn 0.010A, Watts 1.2 W, Height 2.44 in, Length 2.87 in, Width 2.87 in, For Use With SL4 Stacklights
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A2, Intercept, 18 in L, Gray, Large (11-210)
- OBERON TCG75 Series Ultralight AF Gloves - Size REG (TCG75-GLOVE-REG)
- SAFEWAZE Full Body Harness, Vest Style, L (FS377-L)
- ZING Sign, Notice Knock Before Enter, 7x10", ADH (10066S)
- EATON Tower Light Sounder Tier, 120VAC, 70mm (SL4-AP120)
- EATON Tower Light LED Module Flashing, Red (SL7-FL24-R)
- EATON Tower Light Sounder Tier, 120VAC, 70mm (SL7-AP120)
- EATON Tower Light LED Module Flashing, Red (SL7-BL24-R)
- EATON Tower Light LED Module Flashing, Red (SL4-BL120-R)
- EATON Tower Light LED Module Steady, Red (SL4-L24-R)
- SCHNEIDER ELECTRIC Tower Light, 70mm, Strobe, Amber (XVBL8G5)
- Eaton Safety Alarms and Warnings