Shop All Tower Lights
Eaton
Tower Light LED Module Flashing, Yellow
Mfr # SL4-FL120-Y
Zoro # G6574933
original price:
$189.13
12% off
new price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards IEC/EN 60947, UL, CSA, CE
- Voltage 120V AC
- Diameter 40 mm
- Housing Material Polycarbonate
- Watts 12 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # SL4-FL120-Y
- Zoro # G6574933
- UPC # 04015081678198
- Country of Origin Germany
- Category Tower Lights
Dimensions
Diameter | 40 mm |
Height | 2.44 in |
Width | 1.69 in |
Length | 1.69 in |
Details
Item | Tower Light Module Flashing |
Standards | IEC/EN 60947, UL, CSA, CE |
Voltage | 120V AC |
Housing Material | Polycarbonate |
Watts | 12 W |
NEMA Rating | 4X |
Lighting Technology | LED |
Current Drawn | 0.100A |
For Use With | SL4 Stacklights |
Lens Material | Polycarbonate |
Tower Light Series | SL4 |
Mounting | Screw Clamp |
Color | Yellow |
Includes | Very Bright High Performance LED with NEMA 4X/IP66 Heavy Duty Housing |
Operating Temp. | -22 Degrees to 140 Degrees F |
Lamp Type | Led |
Lens Design | Cylinder |
Lamp Life | 100,000 hr |
Rating | NEMA 4X, IP66 |
Lamp Watts | 12.0 W |
Description
Tower Light Series SL4, Voltage 120V AC, Tower Light Color Amber, Diameter 40 mm, NEMA Rating 4X, Lighting Technology LED, Lamp Life 100,000 hr, Housing Material Polycarbonate, Lens Design Cylinder, Lens Material Polycarbonate, Operating Temp. -22 Degrees to 140 Degrees F, Standards IEC/EN 60947, UL, CSA, CE, Current Drawn 0.100A, Watts 12 W, Height 2.44 in, Length 1.69 in, Width 1.69 in, For Use With SL4 Stacklights, Includes Very Bright High Performance LED with NEMA 4X/IP66 Heavy Duty Housing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY SAFEKEY Lockout Padlock Aluminum Green 3.0" (ALU-GRN-76ST-KA6PK)
- AVENGER SAFETY FOOTWEAR Work Boots, 11, M, Black, Composite, PR (A7223-M)
- KONG USA Paddle Wire, Red (901R00300KK)
- ANSELL Microflex(R) 92-134 Versatility, Disposable Gloves, 2.8 mil Palm, Nitrile, Powder-Free, 2XL, 90 PK (92-134)
- EATON Tower Light LED Module Steady, Yellow (SL7-L24-Y)
- EATON Tower Light LED Module Steady, Blue (SL7-L24-B)
- EATON Tower Light LED Module Flashing, Red (SL7-BL24-R)
- EATON Tower Light LED Module Steady, Red (SL4-L24-R)
- EATON Tower Light LED Module Steady, Green (SL7-L24-G)
- EATON Tower Light Sounder Tier, 24VAC/DC, 70mm (SL4-AP24)
- SCHNEIDER ELECTRIC Tower Light, 70mm, Strobe, 24VAC/VDC, Yellow (XVBL8B8)
- Eaton Tower Lights