Shop All Tower Lights
Eaton
Tower Light LED Module Flashing, Yellow
Mfr # SL4-BL120-Y
Zoro # G6459187
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards IEC/EN 60947, UL, CSA, CE
- Voltage 120V AC
- Diameter 40 mm
- Housing Material Polycarbonate
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # SL4-BL120-Y
- Zoro # G6459187
- UPC # 04015081678822
- Country of Origin Germany
- Category Tower Lights
Dimensions
Diameter | 40 mm |
Height | 2.44 in |
Length | 1.69 in |
Width | 1.69 in |
Details
Item | Tower Light Module Flashing |
Standards | IEC/EN 60947, UL, CSA, CE |
Voltage | 120V AC |
Housing Material | Polycarbonate |
NEMA Rating | 4X |
Lighting Technology | LED |
Current Drawn | 0.030A |
For Use With | SL4 Stacklights |
Operating Temp. | -22 Degrees to 140 Degrees F |
Lens Design | Cylinder |
Lens Material | Polycarbonate |
Rating | NEMA 4X, IP66 |
Lamp Life | 100,000 hr |
Color | Yellow |
Tower Light Series | SL4 |
Mounting | Screw Clamp |
Includes | Very Bright High Performance LED with NEMA 4X/IP66 Heavy Duty Housing |
Lamp Type | Led |
Lamp Watts | 3.6 W |
Description
Tower Light Series SL4, Voltage 120V AC, Tower Light Color Amber, Diameter 40 mm, NEMA Rating 4X, Lighting Technology LED, Lamp Life 100,000 hr, Housing Material Polycarbonate, Lens Design Cylinder, Lens Material Polycarbonate, Operating Temp. -22 Degrees to 140 Degrees F, Standards IEC/EN 60947, UL, CSA, CE, Current Drawn 0.030A, Watts 3.6 W, Height 2.44 in, Length 1.69 in, Width 1.69 in, For Use With SL4 Stacklights
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Environmentally Hzrds Substnce Lbl, PK500 (L701)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (113109)
- SIGNMISSION OSHA Danger Sign, Hot Surface Do Not Touch, 10in X 7in Decal, 10" W, 7" H, Landscape (OS-DS-D-710-L-2231)
- SIGNMISSION SETTING STANDARD SAFETY QUALITY EXCELLENCE BANNER SIGN workplace, 96" H, B-96 Setting Standard Saf (B-96 Setting The Standard Saf)
- EATON Tower Light LED Module Steady, Red (SL4-L120-R)
- EATON Tower Light Sounder Tier, 120VAC, 70mm (SL4-AP120)
- EATON Tower Light LED Module Steady, Green (SL4-L24-G)
- EATON Tower Light Sounder Tier, 24VAC/DC, 70mm (SL4-AP24)
- EATON Tower Light LED Module Flashing, Red (SL4-BL120-R)
- EATON Tower Light LED Module Steady, White (SL7-L120-W)
- WERMA Terminal Element, 70mm dia., 1-27/64" H (64081000)
- Eaton Tower Lights