Shop All Tower Lights
Eaton
Tower Light LED Module Flashing, White
Mfr # SL7-FL120-W
Zoro # G7053426
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards IEC/EN 60947, UL, CSA, CE
- Voltage 120V AC
- Diameter 70 mm
- Housing Material Polycarbonate
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # SL7-FL120-W
- Zoro # G7053426
- UPC # 04015081679423
- Country of Origin Germany
- Category Tower Lights
Dimensions
Diameter | 70 mm |
Height | 2.44 in |
Width | 2.87 in |
Length | 2.87 in |
Details
Item | Tower Light Module Flashing |
Standards | IEC/EN 60947, UL, CSA, CE |
Voltage | 120V AC |
Housing Material | Polycarbonate |
NEMA Rating | 4X |
Lighting Technology | LED |
Current Drawn | 0.010A |
For Use With | SL4 Stacklights |
Operating Temp. | -22 Degrees to 140 Degrees F |
Lens Design | Cylinder |
Tower Light Series | SL4 |
Lamp Type | Led |
Includes | Very Bright High Performance LED with NEMA 4X/IP66 Heavy Duty Housing |
Lamp Life | 100,000 hr |
Lens Material | Polycarbonate |
Mounting | Screw Clamp |
Rating | NEMA 4X, IP66 |
Color | White |
Lamp Watts | 1.2 W |
Description
Tower Light Series SL4, Voltage 120V AC, Tower Light Color White, Diameter 70 mm, NEMA Rating 4X, Lighting Technology LED, Lamp Life 100,000 hr, Housing Material Polycarbonate, Lens Design Cylinder, Lens Material Polycarbonate, Operating Temp. -22 Degrees to 140 Degrees F, Standards IEC/EN 60947, UL, CSA, CE, Current Drawn 0.010A, Watts 1.2 W, Height 2.44 in, Length 2.87 in, Width 2.87 in, For Use With SL4 Stacklights
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINCO Kinco Suede Cowhide with Double-Palm Gloves & Safety Cuff (1600-XL)
- MCR SAFETY Safety Glasses, Clear Scratch Resistant (CL4H25)
- MELLOW WALK SAFETY Size 6 Womens High Top Athletic Shoe Steel Work Shoe (486339BLK060)
- KLEENGUARD Breath Parti Bouffant Cap Cleanroom SergSeam ElasOp 500/Cs (66829)
- EATON Tower Light LED Module Steady, White (SL7-L120-W)
- EATON Tower Light LED Module Steady, Red (SL4-L24-R)
- EATON Tower Light Sounder Tier, 24VAC/DC, 70mm (SL7-AP24-M)
- EATON Tower Light LED Module Flashing, Green (SL7-BL120-G)
- EATON Tower Light LED Module Steady, Green (SL4-L24-G)
- EATON Tower Light LED Module Steady, Red (SL4-L120-R)
- WERMA Tower Light Assembly, 24VAC/DC, 60mA, 37mm (69813075)
- Eaton Safety Alarms and Warnings