Shop All Tower Lights
Eaton
Tower Light LED Module Flashing, White
Mfr # SL7-BL24-W
Zoro # G7112594
Free Shipping & Returns
$98.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards IEC/EN 60947, UL, CSA, CE
- Voltage 24V AC/DC
- Diameter 70 mm
- Housing Material Polycarbonate
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # SL7-BL24-W
- Zoro # G7112594
- UPC # 04015081677726
- Country of Origin Germany
- Category Tower Lights
Dimensions
Diameter | 70 mm |
Height | 2.44 in |
Width | 2.87 in |
Length | 2.87 in |
Details
Item | Tower Light Module Flashing |
Standards | IEC/EN 60947, UL, CSA, CE |
Voltage | 24V AC/DC |
Housing Material | Polycarbonate |
NEMA Rating | 4X |
Lighting Technology | LED |
Current Drawn | 0.058A |
For Use With | SL4 Stacklights |
Color | White |
Lamp Type | Led |
Mounting | Screw Clamp |
Lens Material | Polycarbonate |
Operating Temp. | -22 Degrees to 140 Degrees F |
Tower Light Series | SL4 |
Lamp Life | 100,000 hr |
Rating | NEMA 4X, IP66 |
Includes | Very Bright High Performance LED with NEMA 4X/IP66 Heavy Duty Housing |
Lens Design | Cylinder |
Lamp Watts | 1.4 W |
Description
Tower Light Series SL4, Voltage 24V AC/DC, Tower Light Color White, Diameter 70 mm, NEMA Rating 4X, Lighting Technology LED, Lamp Life 100,000 hr, Housing Material Polycarbonate, Lens Design Cylinder, Lens Material Polycarbonate, Operating Temp. -22 Degrees to 140 Degrees F, Standards IEC/EN 60947, UL, CSA, CE, Current Drawn 0.058A, Watts 1.4 W, Height 2.44 in, Length 2.87 in, Width 2.87 in, For Use With SL4 Stacklights
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Work Boots, Men, 8.5, W, Golden Tan, PR (RB4327)
- DUNLOP Chesapeake Plain-Toe PVC Work Boots, Waterproof, Black, Size 5 (8677533)
- ACCUFORM Traffic Cone Top Warning Sign (FBC764)
- DUPONT Coveralls, 6 PK, Gray, Tychem(R) 6000, Zipper (TF169TGYMD000600)
- EATON Tower Light LED Module Flashing, Blue (SL7-BL120-B)
- EATON Tower Light LED Module Flashing, Red (SL4-BL120-R)
- EATON Tower Light LED Module Steady, White (SL7-L120-W)
- EATON Tower Light LED Module Steady, Green (SL4-L120-G)
- EATON Tower Light LED Module Steady, Red (SL4-L24-R)
- EATON Tower Light Sounder Tier, 24VAC/DC, 70mm (SL7-AP24)
- MILWAUKEE TOOL Cordless Tripod Light, M18 Battery, Rocket Series, 84 in Max Height, 6,000 Lumens, 10 Hour Run Time (2136-20)
- Eaton Tower Lights