Shop All Tower Lights
Eaton
Tower Light LED Module Flashing, Red
Mfr # SL7-FL120-R
Zoro # G6942817
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards IEC/EN 60947, UL, CSA, CE
- Voltage 120V AC
- Diameter 70 mm
- Housing Material Polycarbonate
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # SL7-FL120-R
- Zoro # G6942817
- UPC # 04015081679416
- Country of Origin Germany
- Category Tower Lights
Dimensions
Diameter | 70 mm |
Height | 2.44 in |
Length | 2.87 in |
Width | 2.87 in |
Details
Item | Tower Light Module Flashing |
Standards | IEC/EN 60947, UL, CSA, CE |
Voltage | 120V AC |
Housing Material | Polycarbonate |
NEMA Rating | 4X |
Lighting Technology | LED |
Current Drawn | 0.010A |
For Use With | SL4 Stacklights |
Lens Material | Polycarbonate |
Lamp Type | Led |
Operating Temp. | -22 Degrees to 140 Degrees F |
Mounting | Screw Clamp |
Color | Red |
Tower Light Series | SL4 |
Includes | Very Bright High Performance LED with NEMA 4X/IP66 Heavy Duty Housing |
Lens Design | Cylinder |
Lamp Life | 100,000 hr |
Rating | NEMA 4X, IP66 |
Lamp Watts | 1.2 W |
Description
Tower Light Series SL4, Voltage 120V AC, Tower Light Color Red, Diameter 70 mm, NEMA Rating 4X, Lighting Technology LED, Lamp Life 100,000 hr, Housing Material Polycarbonate, Lens Design Cylinder, Lens Material Polycarbonate, Operating Temp. -22 Degrees to 140 Degrees F, Standards IEC/EN 60947, UL, CSA, CE, Current Drawn 0.010A, Watts 1.2 W, Height 2.44 in, Length 2.87 in, Width 2.87 in, For Use With SL4 Stacklights, Includes Very Bright High Performance LED with NEMA 4X/IP66 Heavy Duty Housing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER MIG/Stick Welding Gloves, Elkskin Palm, M, PR (7500-M)
- MAXIFOAM PREMIUM VF, Coated Gloves, Nitrile, L, W/G, 43FJ92, PR (34-800V/L)
- ANSELL Cut Resistant Glove, 9, 18G Black, PR (11-757)
- SIGNMISSION OSHA, Keep Hands Fingers Clear Operating Bilingual, 5in X 3.5in, 10PK, 3.5" W, 5" L, Spanish, PK10 (OS-DS-D-35-VS-1389-10PK)
- EATON Tower Light Sounder Tier, 24VAC/DC, 70mm (SL7-AP24)
- EATON Tower Light LED Module Flashing, Red (SL7-BL24-R)
- EATON Tower Light LED Module Steady, White (SL7-L120-W)
- EATON Tower Light Sounder Tier, 120VAC, 70mm (SL7-AP120)
- EATON Tower Light LED Module Flashing, Green (SL7-FL24-G)
- EATON Tower Light LED Module Steady, Blue (SL7-L120-B)
- SCHNEIDER ELECTRIC Tower Light Module Steady, 240V, 70mm, Rd (XVBC34)
- Eaton Tower Lights