Shop All Tower Lights
Eaton
Tower Light LED Module Flashing, Red
Mfr # SL4-FL24-R-M
Zoro # G6853086
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Rating 4X
- Lighting Technology LED
- Length 1.69 in
- Tower Light Series SL4
- Lens Design Cylinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # SL4-FL24-R-M
- Zoro # G6853086
- UPC # 04015081679058
- Country of Origin Germany
- Category Tower Lights
Dimensions
Length | 1.69 in |
Diameter | 40 mm |
Width | 1.69 in |
Height | 2.44 in |
Details
NEMA Rating | 4X |
Lighting Technology | LED |
Tower Light Series | SL4 |
Lens Design | Cylinder |
Lens Material | Polycarbonate |
Current Drawn | 0.065A |
Lamp Life | 100,000 hr |
Color | Red |
Includes | Very Bright High Performance LED with NEMA 4X/IP66 Heavy Duty Housing |
Mounting | Screw Clamp |
Item | Tower Light Module Flashing |
Housing Material | Polycarbonate |
Operating Temp. | -22 Degrees to 140 Degrees F |
For Use With | SL4 Stacklights |
Voltage | 24V AC/DC |
Lamp Type | Led |
Standards | IEC/EN 60947, UL, CSA, CE |
Rating | NEMA 4X, IP66 |
Lamp Watts | 1.56 W |
Description
Tower Light Series SL4, Voltage 24V AC/DC, Tower Light Color Red, Diameter 40 mm, NEMA Rating 4X, Lighting Technology LED, Lamp Life 100,000 hr, Housing Material Polycarbonate, Lens Design Cylinder, Lens Material Polycarbonate, Operating Temp. -22 Degrees to 140 Degrees F, Standards IEC/EN 60947, UL, CSA, CE, Current Drawn 0.065A, Watts 1.56 W, Height 2.44 in, Length 1.69 in, Width 1.69 in, For Use With SL4 Stacklights
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Do Not Enter Restroom Closed For Cleanin (FS22)
- MILWAUKEE TOOL Climbing Green Safety Helmet - Type 2, Class E, Type 2, Class E (48-73-1307)
- LYLE Gate No Parking Sign, 18" x 12, T1-1096-HI_12x18 (T1-1096-HI_12x18)
- 3M 3M 5201 Half Facepiece Disposable Respirator Assembly - Organic Vapor, Medium (7000126026)
- EATON Tower Light LED Module Steady, Amber (SL7-L24-A)
- EATON Tower Light LED Module Steady, Blue (SL4-L24-B)
- EATON Tower Light LED Module Flashing, Red (SL4-BL120-R)
- EATON Tower Light LED Module Steady, White (SL7-L120-W)
- EATON Tower Light LED Module Flashing, Green (SL7-BL120-G)
- EATON Tower Light Sounder Tier, 120VAC, 70mm (SL7-AP120)
- WERMA Tower Light Module, 120V, 70mm, Blu (64918012)
- Eaton Safety Alarms and Warnings