Shop All Tower Lights
Eaton
Tower Light LED Module Flashing, Blue
Mfr # SL7-FL24-B
Zoro # G7065484
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Rating 4X
- Standards IEC/EN 60947, UL, CSA, CE
- Voltage 24V AC/DC
- Lamp Type Led
- Tower Light Series SL4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # SL7-FL24-B
- Zoro # G7065484
- UPC # 00015081679359
- Country of Origin Germany
- Category Tower Lights
Dimensions
Diameter | 70 mm |
Length | 2.87 in |
Height | 2.44 in |
Width | 2.87 in |
Details
NEMA Rating | 4X |
Standards | IEC/EN 60947, UL, CSA, CE |
Voltage | 24V AC/DC |
Lamp Type | Led |
Tower Light Series | SL4 |
Item | Tower Light Module Flashing |
Mounting | Screw Clamp |
Rating | NEMA 4X, IP66 |
Lens Material | Polycarbonate |
Housing Material | Polycarbonate |
Lens Design | Cylinder |
For Use With | SL4 Stacklights |
Color | Blue |
Operating Temp. | -22 Degrees to 140 Degrees F |
Current Drawn | 0.135A |
Includes | Very Bright High Performance LED with NEMA 4X/IP66 Heavy Duty Housing |
Lighting Technology | LED |
Lamp Life | 100,000 hr |
Lamp Watts | 3.24 W |
Description
Tower Light Series SL4, Voltage 24V AC/DC, Tower Light Color Blue, Diameter 70 mm, NEMA Rating 4X, Lighting Technology LED, Lamp Life 100,000 hr, Housing Material Polycarbonate, Lens Design Cylinder, Lens Material Polycarbonate, Operating Temp. -22 Degrees to 140 Degrees F, Standards IEC/EN 60947, UL, CSA, CE, Current Drawn 0.135A, Watts 3.24 W, Height 2.44 in, Length 2.87 in, Width 2.87 in, For Use With SL4 Stacklights
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Cowhide Welding, Cape Sleeves, 19" Bib, L (9213-L)
- HILLMAN English White Security Sign 10 in. H X 14 in. W, 6PK (842051)
- SIGNMISSION OSHA, Lead Work Area Poison No Smoking Or Eating, 5in X 3.5in, 10PK, 3.5" W, 5" L, Landscape, PK10 (OS-DS-D-35-L-1421-10PK)
- CARHARTT T-Shirt, Black, 2XL (K87-BLK XXL REG)
- EATON Tower Light Sounder Tier, 24VAC/DC, 70mm (SL7-AP24-M)
- EATON Tower Light LED Module Flashing, Red (SL4-BL120-R)
- EATON Tower Light LED Module Flashing, Green (SL7-BL120-G)
- EATON Tower Light LED Module Steady, Green (SL7-L24-G)
- EATON Tower Light LED Module Steady, Blue (SL7-L24-B)
- EATON Tower Light LED Module Flashing, Red (SL7-FL24-R)
- WERMA Terminal Element, 70mm dia., 1-27/64" H (64081000)
- Eaton Safety Alarms and Warnings