Shop All Tower Lights
Eaton
Tower Light LED Module Flashing, Blue
Mfr # SL7-BL24-B
Zoro # G6517996
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards IEC/EN 60947, UL, CSA, CE
- Voltage 24V AC/DC
- Diameter 70 mm
- Housing Material Polycarbonate
- Lighting Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # SL7-BL24-B
- Zoro # G6517996
- UPC # 00015081677706
- Country of Origin Germany
- Category Tower Lights
Dimensions
Diameter | 70 mm |
Height | 2.44 in |
Width | 2.87 in |
Length | 2.87 in |
Details
Item | Tower Light Module Flashing |
Standards | IEC/EN 60947, UL, CSA, CE |
Voltage | 24V AC/DC |
Housing Material | Polycarbonate |
Lighting Technology | LED |
NEMA Rating | 4X |
Current Drawn | 0.058A |
For Use With | SL4 Stacklights |
Lens Material | Polycarbonate |
Tower Light Series | SL4 |
Includes | Very Bright High Performance LED with NEMA 4X/IP66 Heavy Duty Housing |
Mounting | Screw Clamp |
Lamp Life | 100,000 hr |
Lamp Type | Led |
Rating | NEMA 4X, IP66 |
Color | Blue |
Operating Temp. | -22 Degrees to 140 Degrees F |
Lens Design | Cylinder |
Lamp Watts | 1.4 W |
Description
Tower Light Series SL4, Voltage 24V AC/DC, Tower Light Color Blue, Diameter 70 mm, NEMA Rating 4X, Lighting Technology LED, Lamp Life 100,000 hr, Housing Material Polycarbonate, Lens Design Cylinder, Lens Material Polycarbonate, Operating Temp. -22 Degrees to 140 Degrees F, Standards IEC/EN 60947, UL, CSA, CE, Current Drawn 0.058A, Watts 1.4 W, Height 2.44 in, Length 2.87 in, Width 2.87 in, For Use With SL4 Stacklights
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Safety Sign, 10 in Height, 14 in Width, Plastic, Rectangle, English, Spanish (38729)
- COMPLYRIGHT GHS Hazard Comm. Poster, English (W0720)
- MSA SAFETY Fall Protection Harness, Vest Style, XL (10208272)
- ACCUFORM Cylinder Label, 2 in H, 5 1/4 in W, Vinyl, Arch, English, MCSLCAG (MCSLCAG)
- EATON Tower Light LED Module Flashing, Red (SL7-BL24-R)
- EATON Tower Light LED Module Flashing, Amber (SL7-FL24-A)
- EATON Tower Light LED Module Steady, Green (SL4-L24-G)
- EATON Tower Light LED Module Flashing, Amber (SL7-FL120-A)
- EATON Tower Light LED Module Steady, Green (SL7-L120-G)
- EATON Tower Light LED Module Flashing, Yellow (SL7-FL24-Y)
- ZORO SELECT Tower Light LED Module, 24VAC/DC, Grn (6JZG3)
- Eaton Safety Alarms and Warnings