Shop All Tower Lights
Eaton
Tower Light LED Module Flashing, Blue
Mfr # SL7-BL120-B
Zoro # G6709954
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Rating 4X
- Standards IEC/EN 60947, UL, CSA, CE
- Lens Material Polycarbonate
- Color Blue
- Includes Very Bright High Performance LED with NEMA 4X/IP66 Heavy Duty Housing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # SL7-BL120-B
- Zoro # G6709954
- UPC # 015081679250
- Country of Origin Germany
- Category Tower Lights
Dimensions
Width | 2.87 in |
Height | 2.44 in |
Length | 2.87 in |
Diameter | 70 mm |
Details
NEMA Rating | 4X |
Standards | IEC/EN 60947, UL, CSA, CE |
Lens Material | Polycarbonate |
Color | Blue |
Includes | Very Bright High Performance LED with NEMA 4X/IP66 Heavy Duty Housing |
Current Drawn | 0.031A |
Tower Light Series | SL4 |
Operating Temp. | -22 Degrees to 140 Degrees F |
Lens Design | Cylinder |
Lamp Life | 100,000 hr |
Mounting | Screw Clamp |
Rating | NEMA 4X, IP66 |
Housing Material | Polycarbonate |
Lamp Type | Led |
For Use With | SL4 Stacklights |
Lighting Technology | LED |
Voltage | 120V AC |
Item | Tower Light Module Flashing |
Lamp Watts | 3.7 W |
Description
Tower Light Series SL4, Voltage 120V AC, Tower Light Color Blue, Diameter 70 mm, NEMA Rating 4X, Lighting Technology LED, Lamp Life 100,000 hr, Housing Material Polycarbonate, Lens Design Cylinder, Lens Material Polycarbonate, Operating Temp. -22 Degrees to 140 Degrees F, Standards IEC/EN 60947, UL, CSA, CE, Current Drawn 0.031A, Watts 3.7 W, Height 2.44 in, Length 2.87 in, Width 2.87 in, For Use With SL4 Stacklights, Includes Very Bright High Performance LED with NEMA 4X/IP66 Heavy Duty Housing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL SAFETY APPAREL Cryogenic Glove, L, Size 26 to 27 In., PR (G99CRBEPLGSH)
- MUCK BOOT CO Edgewater Classic High, Brown, 10, PR (ECH-900-BRN-100)
- RED KAP Unisex White 80/20 Lab Coat W/Knit (KP70WH RG XXL)
- ANSELL Activarmr 97-007 Multi Light Dut, 111808 (ASL111808)
- EATON Tower Light LED Module Steady, Blue (SL7-L120-B)
- EATON Tower Light Sounder Tier, 120VAC, 70mm (SL7-AP120)
- EATON Tower Light LED Module Steady, Green (SL7-L24-G)
- EATON Tower Light LED Module Steady, Red (SL4-L24-R)
- EATON Tower Light LED Module Steady, Green (SL4-L24-G)
- EATON Tower Light LED Module Flashing, Red (SL7-FL120-R)
- GP THUNDER GP Thunder - SGP85K-9004 - 9004 8500K 65 45W Standard Wattage Bulb - 2 Pack (SGP85K-9004)
- Eaton Tower Lights