Shop All Tower Lights
Eaton
Tower Light LED Module Flashing, Blue
Mfr # SL4-FL24-B
Zoro # G6922246
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards IEC/EN 60947, UL, CSA, CE
- Voltage 24V AC/DC
- Diameter 40 mm
- Housing Material Polycarbonate
- Lighting Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # SL4-FL24-B
- Zoro # G6922246
- UPC # 04015081678884
- Country of Origin Germany
- Category Tower Lights
Dimensions
Diameter | 40 mm |
Height | 2.44 in |
Width | 1.69 in |
Length | 1.69 in |
Details
Item | Tower Light Module Flashing |
Standards | IEC/EN 60947, UL, CSA, CE |
Voltage | 24V AC/DC |
Housing Material | Polycarbonate |
Lighting Technology | LED |
NEMA Rating | 4X |
Current Drawn | 0.065A |
For Use With | SL4 Stacklights |
Tower Light Series | SL4 |
Lamp Life | 100,000 hr |
Includes | Very Bright High Performance LED with NEMA 4X/IP66 Heavy Duty Housing |
Lens Material | Polycarbonate |
Color | Blue |
Operating Temp. | -22 Degrees to 140 Degrees F |
Rating | NEMA 4X, IP66 |
Lens Design | Cylinder |
Mounting | Screw Clamp |
Lamp Type | Led |
Lamp Watts | 1.56 W |
Description
Tower Light Series SL4, Voltage 24V AC/DC, Tower Light Color Blue, Diameter 40 mm, NEMA Rating 4X, Lighting Technology LED, Lamp Life 100,000 hr, Housing Material Polycarbonate, Lens Design Cylinder, Lens Material Polycarbonate, Operating Temp. -22 Degrees to 140 Degrees F, Standards IEC/EN 60947, UL, CSA, CE, Current Drawn 0.065A, Watts 1.56 W, Height 2.44 in, Length 1.69 in, Width 1.69 in, For Use With SL4 Stacklights
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Gloves, A4 Cut Level, Uncoated, 2XL, 1 PR (70-761)
- EDWARDS SIGNALING Heat Detector, Coverage 1600 Sq. Ft. (302-EPM-135)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Black, XL, PR (9669XL)
- ERGODYNE Orange Class E Hard Hat Cap Style w/ Rat (8970)
- EATON Tower Light LED Module Steady, Red (SL4-L120-R)
- EATON Tower Light LED Module Flashing, Green (SL7-FL24-G)
- EATON Tower Light LED Module Steady, Red (SL7-L24-R)
- EATON Tower Light LED Module Steady, Green (SL4-L120-G)
- EATON Tower Light LED Module Steady, Green (SL4-L24-G)
- EATON Tower Light LED Module Flashing, Green (SL7-BL120-G)
- BULLDOG BDW 2000MH, 2000W Metal Halide Light Tower with Winch (P16000W)
- Eaton Tower Lights