Shop All Tower Lights
Eaton
Tower Light LED Module Flashing, Blue
Mfr # SL4-BL120-B
Zoro # G7057136
product price: $93.89
/ea
Free Shipping & Returns
Not eligible for select promotions
$93.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards IEC/EN 60947, UL, CSA, CE
- Voltage 120V AC
- Diameter 40 mm
- Housing Material Polycarbonate
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # SL4-BL120-B
- Zoro # G7057136
- UPC # 04015081678785
- Country of Origin Germany
- Category Tower Lights
Dimensions
Diameter | 40 mm |
Height | 2.44 in |
Width | 1.69 in |
Length | 1.69 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Tower Light Module Flashing |
Standards | IEC/EN 60947, UL, CSA, CE |
Voltage | 120V AC |
Housing Material | Polycarbonate |
NEMA Rating | 4X |
Lighting Technology | LED |
Current Drawn | 0.030A |
For Use With | SL4 Stacklights |
Color | Blue |
Tower Light Series | SL4 |
Lens Material | Polycarbonate |
Includes | Very Bright High Performance LED with NEMA 4X/IP66 Heavy Duty Housing |
Lamp Type | Led |
Mounting | Screw Clamp |
Rating | NEMA 4X, IP66 |
Lamp Life | 100,000 hr |
Operating Temp. | -22 Degrees to 140 Degrees F |
Lens Design | Cylinder |
Lamp Watts | 3.6 W |
Description
Tower Light Series SL4, Voltage 120V AC, Tower Light Color Blue, Diameter 40 mm, NEMA Rating 4X, Lighting Technology LED, Lamp Life 100,000 hr, Housing Material Polycarbonate, Lens Design Cylinder, Lens Material Polycarbonate, Operating Temp. -22 Degrees to 140 Degrees F, Standards IEC/EN 60947, UL, CSA, CE, Current Drawn 0.030A, Watts 3.6 W, Height 2.44 in, Length 1.69 in, Width 1.69 in, For Use With SL4 Stacklights, Includes Very Bright High Performance LED with NEMA 4X/IP66 Heavy Duty Housing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Short Sleeve, Blu, 65 perPET/35 per Ctn, LT (SP24LB SSLL)
- LYLE Tow Away Zone Parking Sign, 6" x 12, T1-6048-EG_12x6 (T1-6048-EG_12x6)
- 3M Scotchlite Sfty Vest Ylw (94617-80030-PS)
- SALISBURY Arc Flash Clothing Kit, ATPV 20 cal/sq cm (SKCA20RGL-LF-PP)
- EATON Tower Light Sounder Tier, 24VAC/DC, 70mm (SL4-AP24)
- EATON Tower Light LED Module Steady, Yellow (SL7-L24-Y)
- EATON Tower Light LED Module Steady, Blue (SL4-L24-B)
- EATON Tower Light Sounder Tier, 120VAC, 70mm (SL4-AP120)
- EATON Tower Light LED Module Steady, Blue (SL7-L120-B)
- EATON Tower Light LED Module Steady, Amber (SL7-L24-A)
- SCHNEIDER ELECTRIC Conduit Adapter, Rear (XVBC00)
- Eaton Safety Alarms and Warnings