Shop All Tower Lights
Eaton
Tower Light LED Module Flashing, Amber
Mfr # SL7-FL24-A
Zoro # G7047722
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Rating 4X
- Lens Material Polycarbonate
- Standards IEC/EN 60947, UL, CSA, CE
- Housing Material Polycarbonate
- Length 2.87 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # SL7-FL24-A
- Zoro # G7047722
- UPC # 04015081678075
- Country of Origin Germany
- Category Tower Lights
Dimensions
Length | 2.87 in |
Diameter | 70 mm |
Height | 2.44 in |
Width | 2.87 in |
Details
NEMA Rating | 4X |
Lens Material | Polycarbonate |
Standards | IEC/EN 60947, UL, CSA, CE |
Housing Material | Polycarbonate |
Lamp Type | Led |
Item | Tower Light Module Flashing |
Tower Light Series | SL4 |
Rating | NEMA 4X, IP66 |
Current Drawn | 0.135A |
Mounting | Screw Clamp |
Lighting Technology | LED |
Lens Design | Cylinder |
Color | Amber |
Lamp Life | 100,000 hr |
Includes | Very Bright High Performance LED with NEMA 4X/IP66 Heavy Duty Housing |
For Use With | SL4 Stacklights |
Voltage | 24V AC/DC |
Operating Temp. | -22 Degrees to 140 Degrees F |
Lamp Watts | 3.24 W |
Description
Tower Light Series SL4, Voltage 24V AC/DC, Tower Light Color Amber, Diameter 70 mm, NEMA Rating 4X, Lighting Technology LED, Lamp Life 100,000 hr, Housing Material Polycarbonate, Lens Design Cylinder, Lens Material Polycarbonate, Operating Temp. -22 Degrees to 140 Degrees F, Standards IEC/EN 60947, UL, CSA, CE, Current Drawn 0.135A, Watts 3.24 W, Height 2.44 in, Length 2.87 in, Width 2.87 in, For Use With SL4 Stacklights
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS 3/4" Color Coding Dots Lavendar - Roll Form (DOT-34RL Lavender)
- INCOM Tape, Engineer Grade, Rflctiv, 2"X30ft, Blue (RST103)
- SIGNMISSION Safety Sign, OSHA Danger, 7" Height, 10" Width, 13200 Volts, Landscape (OS-DS-D-710-L-1006)
- ENPAC Spill Tray, 20 gal., Yellow (8091-YE)
- EATON Tower Light LED Module Steady, Red (SL4-L120-R)
- EATON Tower Light LED Module Steady, Yellow (SL7-L24-Y)
- EATON Tower Light LED Module Steady, Green (SL7-L120-G)
- EATON Tower Light LED Module Steady, White (SL7-L120-W)
- EATON Tower Light LED Module Flashing, Green (SL7-FL24-G)
- EATON Tower Light LED Module Steady, Blue (SL7-L24-B)
- WERMA Tower Light Assembly, 24VAC/DC, 60mA, 37mm (69813075)
- Eaton Safety Alarms and Warnings