Shop All Strobe and Flashing Lights
Eaton
Tower Light, 40mm, Steady, Rd, Ylw, Gr
Mfr # SL4-100-L-RAG-24LED
Zoro # G0057955
original price:
$381.39
18% off
new price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red, Yellow, Green
- Lamp Life 100,000 hr
- Lens Material Polycarbonate
- Height 12 23/32 in
- Housing Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # SL4-100-L-RAG-24LED
- Zoro # G0057955
- UPC # 015081704419
- Country of Origin Germany
- Category Strobe and Flashing Lights
Dimensions
Height | 12 23/32 in |
Diameter | 40 mm |
Details
Item | Tower Light LED Assembly |
Color | Red, Yellow, Green |
Lamp Life | 100,000 hr |
Lens Material | Polycarbonate |
Housing Material | Polycarbonate |
Standards | IEC/EN 60947, UL, CSA, CE |
Tower Light Color | Amber, Green, Red |
Light Modes | Steady |
Operating Temp. | -22 Degrees to 140 Degrees F |
Rating | NEMA 4X, IP66 |
Lighting Technology | LED |
Current Drawn | 0.07A |
Watts | 1.6 W |
NEMA Rating | IP66, NEMA 4X |
Sounder Included | No |
Includes | High Performance LED, Aluminum Pole and Easy Mount Base |
Number of Lights | 3 |
Mounting | Support Tube |
Lens Design | Cylinder |
Voltage | 24V AC/DC |
Mode | Steady |
Description
Tower Light Mounting Style Base, Number of Lights 3, Tower Light Color Amber, Green, Red, Light Modes Steady, Lighting Technology LED, Sounder Included No, Diameter 40 mm, Overall Height 12 23/32 in, Voltage 24V AC/DC, NEMA Rating IP66, NEMA 4X, Lamp Life 100,000 hr, Housing Material Polycarbonate, Lens Design Cylinder, Lens Material Polycarbonate, Operating Temp. -22 Degrees to 140 Degrees F, Standards IEC/EN 60947, UL, CSA, CE, Current Drawn 0.07A, Watts 1.6 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COVIDIEN Hazardous Waste Container, 18-3/4 In. H (KRCR100612)
- PIP Cooling Hat, XL (396-425-KHK/XL)
- AVENGER SAFETY FOOTWEAR Size 8-1/2 Women's 6 in Work Boot Composite Work Boot, Brown (A7130)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (S0600HS)
- EATON Mounting Base, Black, SL4 Tower Lights (SL4-PIB-D)
- EATON Mounting Base, Black, SL7 Tower Lights (SL7-FMS-250)
- EATON Mounting Base, Black, SL7 Tower Lights (SL7-CB-100)
- EATON Mounting Base, Black, SL4 Tower Lights (SL4-PIB-FW)
- EATON Mounting Base, Black, SL4, SL7 Tower Lights (SL7/4-FW)
- EATON LED Strobe (ELSTW-N)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Red, 65 FPM (105XBRMR120A)
- Eaton Safety Alarms and Warnings