Shop All Counters
Eaton
Totalizer, LCD, 8 Digits, 30Hz, 10-260VAC/DC
Mfr # E5-024-C0408
Zoro # G1565383
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display 8-Digit LCD
- Input Signal NPN
- Number of Digits 8
- Mounting Panel
- Max. Counts per Second 12,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 0.94 in |
Depth | 1.88 in |
Width | 1.89 in |
Length (Straight Wireway) | 0.94 in |
Dimensions (L x W x D) | 0.94 in x 1.89 in x 1.88 in |
Product Length/Depth | 13 in |
Product Height | 5 in |
Product Width | 12 in |
Description
Totalizer, 1/32 DIN, Battery Powered, Number of Digits 8, LCD Display, Counts per Second 30 Hz, Input Voltage 10-260 VAC, Panel Mounting, Length 1.1 In, Depth 1.88 In, Width 1.89 In, Series E5, Min On/Off Pulse 16.7 / 16.7 mSec, Reset Type Front / Rear, Standards UL/ CE
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-13/64" W, 3-51/64" H (HBL3058)
- LEVITON Electrical Plugs 515R Wetguard Conn Blk (15W47-B)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 1" x 25ft- Black (WL-SW-HD-100-25-BK)
- DWYER INSTRUMENTS Pressure Switch (1910-20)
- EATON Counter, Electric, Single Channel, 10-30VDC (E5-024-E0402)
- EATON Counter, Electric, LED, 6 Digital, 10-30VDC (E5-496-E0402)
- EATON Counter, Electric, LCD, 8 Digits (E5-024-C0410)
- EATON Counter, 2Presets, 90-260VAC, 55kHz, 6 Digit (E5-648-C2421)
- EATON Totalizer, LCD, 8 Digits, 12kHzPNP/30Hz NPN (E5-024-C0400)
- TRUMETER 4D Elemech Ctr Sprclip MRst 12VDC 25CPS Electromechanical Counter (MK1421/12VDC/25CPS)
- TRUMETER 4D Elemech ctr Sprclip MRst 110VDC 35CPS (MK1421/110VDC/35CPS)
- Eaton Counters