Shop All Counters
Eaton
Totalizer, LCD, 8 Digits, 12kHzPNP/30Hz NPN
Mfr # E5-024-C0400
Zoro # G2222236
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display 8-Digit LCD
- Input Signal NPN, PNP
- Number of Digits 8
- Mounting Panel
- Max. Counts per Second 12,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 0.94 in |
Depth | 1.88 in |
Width | 1.89 in |
Length (Straight Wireway) | 0.94 in |
Dimensions (L x W x D) | 0.94 in x 1.89 in x 1.88 in |
Product Length/Depth | 13 in |
Product Width | 12 in |
Product Height | 5 in |
Description
Totalizer, 1/32 DIN, Battery Powered, Number of Digits 8, LCD Display, Counts per Second 12kHz PNP/30 Hz NPN, Input Signal PNP/NPN, Panel Mounting, Length 1.1 In, Depth 1.88 In, Width 1.89 In, Series E5, Min On/Off Pulse 0.042 / 0.042 mSec, Reset Type Front / Rear, Standards UL/ CE
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, T Class, JLLN Series, Fast-Acting, 35A, 300V AC, Non-Indicating (JLLN035)
- RACO Compression Coupling, 2-1/8" L, Zinc (2825)
- RELIANCE CONTROLS Manual Transfer Switch, 60A, 125/250V (30310A)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Vertical Mount; Horizontal, 2 Gang, Rectangular, Cast Metal, GFCI Receptacle (WP26EH)
- EATON Counter, Electric, LED, 6 Digital, 10-30VDC (E5-496-E0402)
- EATON Counter, Electric, Single Channel, 10-30VDC (E5-024-E0402)
- EATON Counter, Electric, LCD, 8 Digits (E5-024-C0410)
- EATON Totalizer, LCD, 8 Digits, 30Hz, 10-260VAC/DC (E5-024-C0408)
- EATON Counter, 2Presets, 90-260VAC, 55kHz, 6 Digit (E5-648-C2421)
- DAYTON Counter, Hand Activated (6X164)
- TRUMETER 3602 99999.11 FT 2:3 TC (3602-117TC)
- Eaton Counters