Shop All Motor Starter Accessories
Eaton
Toolless Plug Connection Kit, Frame B
Mfr # XTPAXTPCB
Zoro # G1716653
original price:
$55.67
7% off
new price: $51.35
/ea
$51.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Series XT MMP Frame B, XT Contactor Frame B
- Accessory Type Toolless Plug Connection Kit
- Connection Toolless plug connection
- Width 3.75 IN
- Type Accessory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # XTPAXTPCB
- Zoro # G1716653
- UPC # 786685364964
- Country of Origin United States
- Category Motor Starter Accessories
Dimensions
Width | 3.75 IN |
Length | 2 IN |
Height | 2.25 IN |
Details
Item | Connection Kit |
For Use With | Series XT MMP Frame B, XT Contactor Frame B |
Accessory Type | Toolless Plug Connection Kit |
Connection | Toolless plug connection |
Type | Accessory |
Special Features | XTPR…B + XTCE…B |
Compatible with Series | XT IEC |
Description
Connection Kit, Accessory Type Toolless Plug Connection Kit, Compatible with Series XT IEC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 6 in H, 4 in W, 4 in D, NEMA 12, 13, Screw On (B060404SC)
- RACO Conduit Outlet Body, LL Style, 2" Hub Sz (LL200)
- DAYTON Emergency Stop Push Button, 22 mm, 1NC, Red (30G248)
- ERICSON Connector Nema 6-20, Perma-Link Indust. (1616-C)
- EATON Combination Connection Kit, For Frame D (XTPAXTPCD)
- EATON Commoning Link A, 3 Phase, 3 Devices (XTPAXCLKA3)
- EATON Combination Connection Kit, Frame B/C (XTPAXTPCC)
- EATON Commoning Link A, 3 Phase, 5 Devices (XTPAXCLKA5)
- EATON Commoning Link A, 3 Phase, 2 Devices (XTPAXCLKA2)
- EATON Commoning Link A, 3 Phase, 4 Devices (XTPAXCLKA4)
- BALDOR-RELIANCE Sc#6232 Kbrc-240D Black With Fbr Sw & (BC254-FBR)
- Eaton Motor Starter Accessories