Shop All Toggle Switches
Eaton
Toggle Switch, SPST, 2 Connections, On/Off, 3/4 hp, 10A @ 250V AC, 20A @ 125V AC
Mfr # 7546K36
Zoro # G5305544
original price:
$8.29
11% off
new price: $7.35
/ea
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Function On/Off
- Contact Form SPST
- HP 3/4 hp
- Actuator Style Bat
- Amps 20A @ 125VAC, 10A @ 250VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 7546K36
- Zoro # G5305544
- UPC # 786685676173
- Country of Origin Mexico
- Category Toggle Switches
Dimensions
Stem Length | 0.47 in |
Actuator Length | 0.68 in |
Stem Dia. and Thread Size | 0.500 in |
Lever length | 0.469 in |
Product Length/Depth | 1.312 in |
Product Width | .75 in |
Bushing Length | 0.469 in |
Product Height | 1.2 in |
Overall Height | 2.07 in |
Stem Diameter | 0.47 in |
Overall Width | 0.62 in |
Mounting Hole Diameter | 0.5 in |
Overall Depth | 1.22 in |
Stem Thread Size | 15/32-32 |
Description
Toggle Switch, Contact Form SPST, Number of Connections 2, Switch Function On/Off, AC Contact Rating 10 A @ 250 V, 20 A @ 125 V, HP 3/4 hp, Terminals Screw, Mounting Hole 0.50 in dia, Actuator Length 0.68 in, Stem Length 0.47 in, Stem Dia. and Thread Size 0.500 in, Actuator Color Silver, Stem Color Silver, Standards CSA, RoHS, UL Listed, Includes Panel Mounting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Stem Mnt Lght Cntrl Gry (EK4136SD89)
- DAYTON Raised Indicator Light, 22mm, 120V, Blue (22NZ07)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 40 A, Reversing: Yes (LC2D40AG7)
- ELECTRIDUCT Eagle Parking Stop- 6FT- Yellow (SB-EG-EM-1790-YL)
- EATON Toggle Switch, DPST, 4 Connections, On/Off, 3/4 hp, 10A @ 250V AC, 20A @ 125V AC (7803K31)
- EATON Toggle Switch, SPDT, 10A @ 277V, Solder Lug (XTD2C3A)
- EATON Toggle Switch, DPST, 6 Connections, On/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (7565K5)
- EATON Toggle Switch, SPST, 10A @ 250V, Solder Lug (7546K38)
- EATON Toggle Switch, SPST, 2 Connections, On/Off, 3/4 hp, 10A @ 277V AC, 20A @ 125V AC (XTD1A1A2)
- EATON Toggle Switch, DPST, 6 Connections, On/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (7564K6)
- LEVITON Wall Swtch, 1-Pole, 120/277V, 20A, Wht, Toggl (1221-SW)
- Eaton Switches