Shop All Toggle Switches
Eaton
Toggle Switch, SPST, 2 Connections, On/Off, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC
Mfr # 7500K14
Zoro # G5306786
product price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Function On/Off
- Contact Form SPST
- HP 3/4 hp
- Actuator Style Bat
- Amps 15A @ 125 VAC, 10A @ 250VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 7500K14
- Zoro # G5306786
- UPC # 786685676050
- Country of Origin Mexico
- Category Toggle Switches
Dimensions
Stem Length | 0.47 in |
Actuator Length | 0.56 in |
Stem Dia. and Thread Size | 0.500 in |
Product Width | .75 in |
Product Length/Depth | 1.312 in |
Bushing Length | 0.469 in |
Product Height | 1.2 in |
Lever length | 0.563 in |
Mounting Hole Diameter | 0.5 in |
Stem Diameter | 0.47 in |
Overall Height | 2.07 in |
Overall Depth | 1.22 in |
Overall Width | 0.62 in |
Stem Thread Size | 15/32-32 |
Description
Toggle Switch, Contact Form SPST, Number of Connections 2, Switch Function On/Off, AC Contact Rating 10 A @ 250 V, 20 A @ 125 V, HP 3/4 hp, Terminals Screw, Mounting Hole 0.50 in dia, Actuator Length 0.56 in, Stem Length 0.47 in, Stem Dia. and Thread Size 0.500 in, Actuator Color Silver, Stem Color Silver, Standards CSA, RoHS, UL Listed, Includes Panel Mounting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Selector Switch Knob, Lever, Black, 30mm (9001B11)
- SIEMENS Miniature Circuit Breaker, QF Series 20A, 2 Pole, 120/240V AC (QF220A)
- PICO Ring Term-16-14 1/4 Nyl, #3006G (3006G)
- HUBBELL Mechanical Interlock, 600VAC, 100A (HBL4100MI5W)
- EATON Toggle Switch, SPST, 2 Connections, On/Off, 3/4 hp, 10A @ 250V AC, 20A @ 125V AC (7546K36)
- EATON Toggle Switch, SPDT, 10A @ 277V, Screw (XTD2C2A)
- EATON Toggle Switch, DPST, 4 Connections, On/Off, 5 hp, 40A @ 600V AC (7818K1)
- EATON Toggle Switch, SPDT, 10A @ 250V, Screw (7502K13)
- EATON Toggle Switch, DPST, 10A @ 250V, QuikConnct (7565K7)
- EATON Toggle Switch, 4PST, 10A @ 250V, Screw (7690K8)
- GARDNER BENDER Toggle Switch, DPST, On/Off, 1-1/2 hp @ 125 to 250V AC (GSW-14)
- Eaton Switches