Shop All Toggle Switches
Eaton
Toggle Switch, SPST, 10A @ 250V, Solder Lug
Mfr # 7501K13
Zoro # G5305526
product price: $4.59
/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Function On/Off
- Contact Form SPST
- HP 3/4 hp
- Actuator Style Bat
- Amps 15A @ 125 VAC, 10A @ 250VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 7501K13
- Zoro # G5305526
- UPC # 786685676067
- Country of Origin Mexico
- Category Toggle Switches
Dimensions
Stem Length | 0.47 in |
Actuator Length | 0.56 in |
Stem Dia. and Thread Size | 0.500 in |
Product Width | .75 in |
Product Height | 1.2 in |
Product Length/Depth | 1.312 in |
Bushing Length | 0.469 in |
Lever length | 0.563 in |
Mounting Hole Diameter | 0.5 in |
Overall Height | 2.07 in |
Overall Width | 0.62 in |
Stem Thread Size | 15/32-32 |
Stem Diameter | 0.47 in |
Overall Depth | 1.13 in |
Description
Toggle Switch, Contact Form SPST, Number of Connections 2, Switch Function On/Off, AC Contact Rating 10 A @ 250 V, 20 A @ 125 V, HP 3/4 hp, Terminals Solder Lug, Mounting Hole 0.50 in dia, Actuator Length 0.56 in, Stem Length 0.47 in, Stem Dia. and Thread Size 0.500 in, Actuator Color Silver, Stem Color Silver, Standards CSA, RoHS, UL Listed, Includes Panel Mounting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Receptacle, 50 A Amps, 250VAC, 6-50R (5378-P00)
- LEVITON Current Transformer Mmos120/240V1P3W100Aso (MO240-1SW)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 48In.D (RSCG060648GNK)
- LUTRON Lighting Dimmer, Slide, Fluorescent, 1-Pole (NF-10-277-WH)
- EATON Toggle Switch, DPST, 6 Connections, On/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (7565K5)
- EATON Toggle Switch, SPDT, 3 Connections, On/Off/Momentary On, 3/4 hp, 10A @ 277V AC, 20A @ 125V AC (XTD2G1A)
- EATON Toggle Switch, SPDT, 10A @ 277V, Screw (XTD2E2A)
- EATON Toggle Switch, 3PST, 6 Connections, On/Off, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (7700K2)
- EATON Toggle Switch, DPST, 6 Connections, On/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (7564K6)
- EATON Toggle Switch, SPDT, 10A @ 250V, Screw (7509K5)
- HONEYWELL Toggle Switch, SPDT, 3 Connections, Momentary On/Maintained Off/Momentary On, 1/2 hp, 10A @ 277V AC (1TL1-7)
- Eaton Switches