Shop All Toggle Switches
Eaton
Toggle Switch, SPDT, 10A @ 277V, Solder Lug
Mfr # XTD2E3A
Zoro # G5304801
product price: $6.65
/ea
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Function Momentary On/Off/Momentary On
- Contact Form SPDT
- HP 3/4 hp
- Amps 20A @ 125VAC, 10A @ 277VAC
- Number of Connections 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # XTD2E3A
- Zoro # G5304801
- UPC # 786685885728
- Country of Origin China
- Category Toggle Switches
Dimensions
Stem Length | 0.47 in |
Actuator Length | 0.64 in |
Stem Dia. and Thread Size | 0.500 in |
Product Width | .64 in |
Product Height | 2.34 in |
Product Length/Depth | 1.14 in |
Stem Diameter | 0.5 in |
Overall Width | 0.62 in |
Mounting Hole Diameter | 0.47 in |
Overall Depth | 1.13 in |
Overall Height | 2.24 in |
Stem Thread Size | 15/32-32 NS-2A |
Description
Toggle Switch, Contact Form SPDT, Number of Connections 3, Switch Function Momentary On/Off/Momentary On, AC Contact Rating 10 A @ 277 V, 15 A @ 28 V, 20 A @ 125 V, HP 3/4 hp, Terminals Solder Lug, Mounting Hole 0.50 in dia, DC Contact Rating 15 A @ 28 V, Actuator Length 0.64 in, Stem Length 0.47 in, Stem Dia. and Thread Size 0.500 in, Actuator Color Silver, Stem Color Silver, Standards RoHS, UL Listed, Includes Panel Mounting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATC 304E Percentage Timer (304E-004-A-00-X-X)
- EATON BUSSMANN Limiter Fuse, ECSR Series, 30A, Time-Delay, 600V, Cylindrical (ECSR30)
- FIRMAN Portable Generator, 5,700 W Rated, 7,125 W Surge, 30 A/20 A A (P05702)
- LEVITON 3-Port Wallplate Unloaded, 1-Gang Use W/Snap-In Modules, Quickport IY (41080-3IP)
- EATON Toggle Switch, SPDT, 10A @ 277V, Solder Lug (XTD2B3A)
- EATON Toggle Switch, SPDT, 10A @ 250V, Screw (7504K4)
- EATON Toggle Switch, SPDT, 10A @ 277V, Screw (XTD2G2A)
- EATON Toggle Switch, SPST, 2 Connections, On/Off, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (7501K15)
- EATON Toggle Switch, DPDT, 6 Connections, On/Off/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (7563K6)
- EATON Toggle Switch, SPDT, 10A @ 277V, Solder Lug (XTD2C3A)
- OVERTIME UA417800 20 Amp Single Pole Double Throw Toggle Switch (OV697849)
- Eaton Switches