Shop All Toggle Switches
Eaton
Toggle Switch, SPDT, 10A @ 277V, Screw
Mfr # XTD2D2A
Zoro # G5304887
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Switch Function On/Momentary On
- Contact Form SPDT
- HP 3/4 hp
- Amps 20A @ 125VAC, 10A @ 277VAC
- Number of Connections 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # XTD2D2A
- Zoro # G5304887
- UPC # 786685885681
- Country of Origin China
- Category Toggle Switches
Dimensions
Stem Length | 0.47 in |
Actuator Length | 0.64 in |
Stem Dia. and Thread Size | 0.500 in |
Product Length/Depth | 1.14 in |
Product Width | .64 in |
Product Height | 2.34 in |
Mounting Hole Diameter | 0.47 in |
Overall Width | 0.62 in |
Stem Diameter | 0.5 in |
Stem Thread Size | 15/32-32 NS-2A |
Overall Depth | 1.13 in |
Overall Height | 2.24 in |
Description
Toggle Switch, Contact Form SPDT, Number of Connections 3, Switch Function On/Momentary On, AC Contact Rating 10 A @ 277 V, 15 A @ 28 V, 20 A @ 125 V, HP 3/4 hp, Terminals Screw, Mounting Hole 0.50 in dia, DC Contact Rating 15 A @ 28 V, Actuator Length 0.64 in, Stem Length 0.47 in, Stem Dia. and Thread Size 0.500 in, Actuator Color Silver, Stem Color Silver, Standards RoHS, UL Listed, Includes Panel Mounting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT One Hole Lug Compress Conct, 500 kcmil (24C336)
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 1.5A, 600V AC, Non-Indicating (KTK-R-1-1/2)
- MARINCO Marinco 185050F-01-1 Marine Switchable Reset Circuit Breaker - 50 Amp, Flush Mount (185050F-01-1)
- SQUARE D Control Transformer, 500 VA, Not Rated, 115 °C, 120V AC, 208/240/480V AC (9070TF500D20)
- EATON Toggle Switch, SPDT, 10A @ 277V, QuikConnct (XTD2E1A)
- EATON Toggle Switch, SPST, 2 Connections, On/Off, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (7500K14)
- EATON Toggle Switch, SPDT, 10A @ 277V, Solder Lug (XTD2G3A)
- EATON Toggle Switch, DPST, 10A @ 250V, QuikConnct (7565K7)
- EATON Toggle Switch, DPST, 4 Connections, On/Off/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (7560K5)
- EATON Toggle Switch, SPDT, 10A @ 277V, QuikConnct (XTD2D1A)
- HONEYWELL Toggle Switch, DPDT, 6 Connections, Maintained On/Maintained On, 1 hp, 15A @ 277V AC (2TL1-3)
- Eaton Switches