Shop All Toggle Switches
Eaton
Toggle Switch, SPDT, 10A @ 250V, Solder Lug
Mfr # 7503K13
Zoro # G5306795
original price:
$6.37
12% off
$5.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Function On/Off/On
- Contact Form SPST
- HP 3/4 hp
- Actuator Style Bat
- Amps 15A @ 125 VAC, 10A @ 250VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 7503K13
- Zoro # G5306795
- UPC # 786685676135
- Country of Origin Mexico
- Category Toggle Switches
Dimensions
Stem Length | 0.47 in |
Actuator Length | 0.56 in |
Stem Dia. and Thread Size | 0.500 in |
Lever length | 0.563 in |
Bushing Length | 0.469 in |
Product Height | 1.2 in |
Product Width | .75 in |
Product Length/Depth | 1.312 in |
Overall Depth | 1.13 in |
Mounting Hole Diameter | 0.5 in |
Overall Height | 2.07 in |
Stem Thread Size | 15/32-32 |
Stem Diameter | 0.47 in |
Overall Width | 0.62 in |
Description
Toggle Switch, Contact Form SPST, Number of Connections 3, Switch Function On/Off/On, AC Contact Rating 10 A @ 250 V, 20 A @ 125 V, HP 3/4 hp, Terminals Solder Lug, Mounting Hole 0.50 in dia, Actuator Length 0.56 in, Stem Length 0.47 in, Stem Dia. and Thread Size 0.500 in, Actuator Color Silver, Stem Color Silver, Standards CSA, RoHS, UL Listed, Includes Panel Mounting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS 6" PVC Conduit Plug (46-6)
- REIKU Spring Holder, 2.750 in., Black, Polyamide (PAFHB-70)
- PANDUIT Ctap, 1/0-3/0 Awg Run, 12-1/0 Awgtap (CTAPF3/0-12-Q)
- ICC PANEL, FRONT FINGER DUCT, 1RMS, 6 PK (ICCMSCMAC1)
- EATON Toggle Switch, SPST, 2 Connections, On/Off, 3/4 hp, 10A @ 277V AC, 20A @ 125V AC (XTD1A1A2)
- EATON Toggle Switch, DPST, 6 Connections, On/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (7564K6)
- EATON Toggle Switch, DPDT, 10A @ 250V, Solder Lug (7563K4)
- EATON Toggle Switch, SPST, 2 Connections, On/Off, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (7501K15)
- EATON Toggle Switch, SPDT, 10A @ 277V, Screw (XTD2E2A)
- EATON Toggle Switch, SPDT, 10A @ 277V, QuikConnct (XTD2E1A)
- MECHANICAL PLASTICSRP 50PK31624 BA TOG Bolt (25013)
- Eaton Switches