Shop All Toggle Switches
Eaton
Toggle Switch, DPST, 6 Connections, On/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC
Mfr # 7564K6
Zoro # G5306822
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Function On/On
- Contact Form DPST
- HP 3/4 hp
- Actuator Style Bat
- Amps 15A @ 125 VAC, 10A @ 250VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 7564K6
- Zoro # G5306822
- UPC # 786685680378
- Country of Origin Mexico
- Category Toggle Switches
Dimensions
Stem Length | 0.47 in |
Actuator Length | 0.56 in |
Stem Dia. and Thread Size | 0.500 in |
Product Height | 1.2 in |
Lever length | 0.563 in |
Product Length/Depth | 1.312 in |
Product Width | .75 in |
Bushing Length | 0.469 in |
Overall Height | 2.07 in |
Overall Depth | 1.22 in |
Stem Diameter | 0.47 in |
Mounting Hole Diameter | 0.5 in |
Stem Thread Size | 15/32-32 |
Overall Width | 0.62 in |
Description
Toggle Switch, Contact Form DPST, Number of Connections 6, Switch Function On/On, AC Contact Rating 10 A @ 250 V, 15 A @ 125 V, HP 3/4 hp, Terminals Screw, Mounting Hole 0.50 in dia, Actuator Length 0.56 in, Stem Length 0.47 in, Stem Dia. and Thread Size 0.500 in, Actuator Color Silver, Stem Color Silver, Standards CSA, RoHS, UL Listed, Includes Panel Mounting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clamp, Cushioned, Dia 1/2 In, PK50 (CWV0907Z1)
- TELEMECANIQUE SENSORS Roller Lever Arm, 2.5 In. Arm L (9007B22)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Surface Mount, Quad Outlet, 5-20R, Brown (HBL420)
- T&B Iron Ll 1-1/4In Conduit Outlet Bodies And Box (LL47)
- EATON Toggle Switch, 4PST, 10A @ 250V, Screw (7690K8)
- EATON Toggle Switch, SPST, 10A @ 250V, Solder Lug (7501K13)
- EATON Toggle Switch, SPDT, 10A @ 250V, QuikConnct (7503K15)
- EATON Toggle Switch, 4PDT, 12 Connections, On/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (7694K4)
- EATON Toggle Switch, DPST, 6 Connections, On/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (7565K5)
- EATON Toggle Switch, DPST, 4 Connections, On/Off, 3/4 hp, 10A @ 250V AC, 20A @ 125V AC (7803K31)
- SIERRA INTERNATIONAL TG22040 25A Toggle Switch - Momentary On- Off, Momentary On SPDT (SR18.TG22040)
- Eaton Switches