Shop All Toggle Switches
Eaton
Toggle Switch, DPST, 10A @ 250V, Solder Lug
Mfr # 7803K11
Zoro # G5306856
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Function On/Off
- Contact Form DPST
- HP 3/4 hp
- Actuator Style Toggle
- Amps 20A @ 125VAC, 10A @ 250VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 7803K11
- Zoro # G5306856
- UPC # 786685681092
- Country of Origin Mexico
- Category Toggle Switches
Dimensions
Stem Length | 0.47 in |
Actuator Length | 0.56 in |
Stem Dia. and Thread Size | 0.500 in |
Product Width | .75 in |
Bushing Length | 0.469 in |
Product Height | 1.2 in |
Lever length | 0.688 in |
Product Length/Depth | 1.312 in |
Mounting Hole Diameter | 0.5 in |
Stem Diameter | 0.47 in |
Description
Toggle Switch, Contact Form DPST, Number of Connections 4, Switch Function On/Off, AC Contact Rating 10 A @ 250 V, 20 A @ 125 V, HP 3/4 hp, Terminals Solder Lug, Mounting Hole 0.50 in dia, Actuator Style Toggle, Actuator Length 0.56 in, Stem Length 0.47 in, Stem Dia. and Thread Size 0.500 in, Operating Temp. Range -17 Degrees to 65 Degrees C, Actuator Color Silver, Stem Color Silver, Special Features On-None-Off, Spade, Standards CSA, RoHS, UL Listed, Includes Panel Mounting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, Double Set Screw, Blue (HBLMRBL)
- DAYTON 208/240VAC Non-Reversing Definite Purpose Contactor 2P 40A (6GNV0)
- 3M Scotchlok 22-18 AWG Non-Insulated Block Fork Terminal #10 Stud PK100 (M18-10FBX)
- SCHNEIDER ELECTRIC Illuminated selector switch head, Harmony 9001K, metal, standard handle, red, 30mm, 2 positions, stay put, 110-120V (9001K11J1R)
- EATON Toggle Switch, SPST, 10A @ 277V, Solder Lug (XTD1A3A2)
- EATON Toggle Switch, SPDT, 3 Connections, On/Off/Momentary On, 3/4 hp, 10A @ 277V AC, 20A @ 125V AC (XTD2G1A)
- EATON Toggle Switch, SPDT, 10A @ 250V, Screw (7504K4)
- EATON Toggle Switch, SPDT, 10A @ 250V, Solder Lug (7505K4)
- EATON Toggle Switch, SPDT, 10A @ 277V, Solder Lug (XTD2E3A)
- EATON Toggle Switch, SPST, 10A @ 250V, Solder Lug (7546K38)
- EATON Toggle Switch, DPDT, 6 Connections, On/Off/On, 1 1/2 hp, 10A @ 277V AC, 20A @ 125V AC (XTD4B2A)
- Eaton Toggle Switches