Shop All Toggle Switches
Eaton
Toggle Switch, DPST, 10A @ 250V, Solder Lug
Mfr # 7561K4
Zoro # G5304923
original price:
$9.16
18% off
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Function On/Off
- Contact Form DPST
- HP 3/4 hp
- Actuator Style Bat
- Amps 15A @ 125 VAC, 10A @ 250VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 7561K4
- Zoro # G5304923
- UPC # 786685680309
- Country of Origin Mexico
- Category Toggle Switches
Dimensions
Stem Length | 0.47 in |
Actuator Length | 0.56 in |
Stem Dia. and Thread Size | 0.500 in |
Product Length/Depth | 1.312 in |
Bushing Length | 0.469 in |
Product Height | 1.2 in |
Lever length | 0.563 in |
Product Width | .75 in |
Stem Diameter | 0.47 in |
Mounting Hole Diameter | 0.5 in |
Overall Width | 0.62 in |
Stem Thread Size | 15/32-32 |
Overall Depth | 1.13 in |
Overall Height | 2.15 in |
Description
Toggle Switch, Contact Form DPST, Number of Connections 4, Switch Function On/Off, AC Contact Rating 10 A @ 250 V, 15 A @ 125 V, HP 3/4 hp, Terminals Solder Lug, Mounting Hole 0.50 in dia, Actuator Length 0.56 in, Stem Length 0.47 in, Stem Dia. and Thread Size 0.500 in, Actuator Color Silver, Stem Color Silver, Standards CSA, RoHS, UL Listed, Includes Panel Mounting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AXIOM MANUFACTURING Axiom Lc/Lc Om4 Fiber Cable 3M (LCLCOM4MD3M-AX)
- REMINGTON INDUSTRIES 20 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Red, 0.0320" Diameter, PTFE, 600 Volts (20PTFESTRRED100)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, White (PJ1W)
- SQUARE D Operating mechanism, flange mounted, variable depth, handle mechanism, 4in handle, NEMA 4X enclosure (9422A4)
- EATON Toggle Switch, SPDT, 3 Connections, On/Off/Momentary On, 3/4 hp, 10A @ 277V AC, 20A @ 125V AC (XTD2G1A)
- EATON Toggle Switch, SPST, 2 Connections, On/Off, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (7501K15)
- EATON Toggle Switch, DPST, 10A @ 250V, Solder Lug (7803K11)
- EATON Toggle Switch, SPDT, 10A @ 250V, Screw (7504K4)
- EATON Toggle Switch, SPDT, 10A @ 277V, Solder Lug (XTD2C3A)
- EATON Toggle Switch, SPDT, 10A @ 277V, Screw (XTD2C2A)
- CARLING TECHNOLOGIES Toggle Switch, DPDT, 6 Connections, On/Off/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (2GM54-73)
- Eaton Switches