Shop All Toggle Switches
Eaton
Toggle Switch, DPST, 10A @ 250V, QuikConnct
Mfr # 7565K7
Zoro # G5304747
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Function On/On
- Contact Form DPST
- HP 3/4 hp
- Actuator Style Bat
- Amps 15A @ 125 VAC, 10A @ 250VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 7565K7
- Zoro # G5304747
- UPC # 786685680415
- Country of Origin Mexico
- Category Toggle Switches
Dimensions
Stem Length | 0.47 in |
Actuator Length | 0.56 in |
Stem Dia. and Thread Size | 0.500 in |
Product Width | .75 in |
Bushing Length | 0.469 in |
Product Length/Depth | 1.312 in |
Product Height | 1.2 in |
Lever length | 0.563 in |
Stem Thread Size | 15/32-32 |
Overall Width | 0.62 in |
Mounting Hole Diameter | 0.5 in |
Stem Diameter | 0.47 in |
Overall Height | 2.13 in |
Overall Depth | 1.13 in |
Description
Toggle Switch, Contact Form DPST, Number of Connections 6, Switch Function Off/On, AC Contact Rating 10 A @ 250 V, 15 A @ 125 V, HP 3/4 hp, Terminals Quick Connect, Mounting Hole 0.50 in dia, Actuator Length 0.56 in, Stem Length 0.47 in, Stem Dia. and Thread Size 0.500 in, Actuator Color Silver, Stem Color Silver, Standards CSA, RoHS, UL Listed, Includes Panel Mounting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLARIS Polaris Multi-Tap Connector, 3 Port (IPL1/0-3CB)
- SIEMENS Fusible Safety Switch, Heavy Duty, 240V AC, 3PST, 30 A, NEMA 4X (HF321S)
- GE Miniature Circuit Breaker, THQB Series 70A, 1 Pole, 120/240V AC (THQB1170)
- EATON Cutler-Hammer Limit Switch Arm, Roller, 1 to 3.75 In L (E50KL201SPL)
- EATON Toggle Switch, DPST, 4 Connections, On/Off, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (7561K6)
- EATON Toggle Switch, SPST, 10A @ 277V, Solder Lug (XTD1A3A2)
- EATON Toggle Switch, DPST, 6 Connections, On/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (7565K5)
- EATON Toggle Switch, SPDT, 10A @ 250V, Screw (7504K4)
- EATON Toggle Switch, 4PST, 10A @ 250V, Screw (7690K8)
- EATON Toggle Switch, SPDT, 10A @ 277V, QuikConnct (XTD2D1A)
- EATON WIRING DEVICES Toggle Switch, 15 A, 120 V, 3 -Position, Push-In Terminal, Polycarbonate Housing Material (1303W)
- Eaton Switches