Shop All Toggle Switches
Eaton
Toggle Switch, DPDT, 6 Connections, On/Off/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC
Mfr # 7563K6
Zoro # G5304853
product price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Function On/Off/On
- Contact Form DPDT
- HP 3/4 hp
- Actuator Style Bat
- Amps 15A @ 125 VAC, 10A @ 250VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 7563K6
- Zoro # G5304853
- UPC # 786685680743
- Country of Origin Mexico
- Category Toggle Switches
Dimensions
Stem Length | 0.47 in |
Actuator Length | 0.56 in |
Stem Dia. and Thread Size | 0.500 in |
Product Height | 1.2 in |
Lever length | 0.563 in |
Bushing Length | 0.469 in |
Product Length/Depth | 1.312 in |
Product Width | .75 in |
Stem Diameter | 0.47 in |
Mounting Hole Diameter | 0.5 in |
Overall Depth | 1.13 in |
Stem Thread Size | 15/32-32 |
Overall Width | 0.62 in |
Overall Height | 2.13 in |
Description
Toggle Switch, Contact Form DPDT, Number of Connections 6, Switch Function On/Off/On, AC Contact Rating 10 A @ 250 V, 15 A @ 125 V, HP 3/4 hp, Terminals Quick Connect, Mounting Hole 0.50 in dia, Actuator Length 0.56 in, Stem Length 0.47 in, Stem Dia. and Thread Size 0.500 in, Actuator Color Silver, Stem Color Silver, Standards CSA, RoHS, UL Listed, Includes Panel Mounting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BOX Taa Gigatrue 3 Cat6Patch Cable (Utp) (C6PC80-BK-07)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 2 Pos, Levr (9001SKS11B)
- KABLE KONTROL Cable Zip Ties 24" Inch Long Heavy Duty - UV Resistant Nylon - 175 Lbs Tensile Strength - 100 pc Pack (CT-24-BK-100PK)
- REMKE LiquaSeal Conn, 1-1/4", Zn Pltd Steel, Mesh (LMM-41-E)
- EATON Toggle Switch, SPST, 2 Connections, On/Off, 3/4 hp, 10A @ 277V AC, 20A @ 125V AC (XTD1A2A2)
- EATON Toggle Switch, SPST, 2 Connections, On/Off, 3/4 hp, 10A @ 250V AC, 20A @ 125V AC (7546K36)
- EATON Toggle Switch, DPDT, 6 Connections, On/Off/On, 1 1/2 hp, 10A @ 277V AC, 20A @ 125V AC (XTD4B1A)
- EATON Toggle Switch, SPST, 10A @ 277V, Solder Lug (XTD1A3A2)
- EATON Toggle Switch, SPST, 2 Connections, On/Off, 3/4 hp, 10A @ 277V AC, 20A @ 125V AC (XTD1A1A2)
- EATON Toggle Switch, 3PST, 6 Connections, On/Off, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (7700K2)
- ORBIT RAISED 1/2IN - 4IN SQ COVER TOGGLE SWITCH (4401)
- Eaton Switches