Shop All Toggle Switches
Eaton
Toggle Switch, DPDT, 6 Connections, On/Off/On, 1 1/2 hp, 10A @ 277V AC, 20A @ 125V AC
Mfr # XTD4B2A
Zoro # G5306944
product price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Function On/Off/On
- Contact Form DPDT
- HP 1 1/2 hp
- Amps 20A @ 125VAC, 10A @ 277VAC
- Number of Connections 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # XTD4B2A
- Zoro # G5306944
- UPC # 786685885773
- Country of Origin China
- Category Toggle Switches
Dimensions
Stem Length | 0.47 in |
Actuator Length | 0.64 in |
Stem Dia. and Thread Size | 0.500 in |
Product Length/Depth | 1.14 in |
Product Height | 2.34 in |
Product Width | .64 in |
Overall Depth | 1.3 in |
Overall Height | 2.24 in |
Stem Thread Size | 15/32-32 NS-2A |
Stem Diameter | 0.5 in |
Overall Width | 0.74 in |
Mounting Hole Diameter | 0.47 in |
Description
Toggle Switch, Contact Form DPDT, Number of Connections 6, Switch Function On/Off/On, AC Contact Rating 10 A @ 277 V, 15 A @ 28 V, 20 A @ 125 V, HP 1 1/2 hp, Terminals Screw, Mounting Hole 0.50 in dia, DC Contact Rating 15 A @ 28 V, Actuator Length 0.64 in, Stem Length 0.47 in, Stem Dia. and Thread Size 0.500 in, Actuator Color Silver, Stem Color Silver, Standards RoHS, UL Listed, Includes Panel Mounting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Locknut, 1" Conduit, 3/16" L, Steel (1194)
- EATON Circuit Breaker, FAZ Series 20A, 1 Pole, 277/480V AC, D Curve (FAZ-D20/1-SP)
- GROTE Welding Cable, Black, 1/0Ga, 100 ft. Spool (82-5740)
- SOUTHWIRE Electrical Box Cover, Square, Zinc Plated Steel, Blank/Flat (52C1-UPC)
- EATON Toggle Switch, DPST, 6 Connections, On/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (7564K6)
- EATON Toggle Switch, SPDT, 10A @ 277V, Screw (XTD2G2A)
- EATON Toggle Switch, SPDT, 10A @ 277V, Screw (XTD2C2A)
- EATON Toggle Switch, SPST, 10A @ 277V, Screw (XTD1F2A2)
- EATON Toggle Switch, SPDT, 10A @ 250V, Solder Lug (7505K4)
- EATON Toggle Switch, 3PST, 6 Connections, On/Off, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (7700K2)
- HONEYWELL Toggle Switch, DPDT, 6 Connections, Momentary On/Maintained Off/Maintained On, 1/2 hp, 10A @ 277V AC (32NT91-5)
- Eaton Switches