Shop All Toggle Switches
Eaton
Toggle Switch, 4PST, 10A @ 250V, Screw
Mfr # 7690K8
Zoro # G5306874
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Function On/Off
- Contact Form 4PST
- HP 3/4 hp
- Actuator Style Bat
- Amps 15A @ 125 VAC, 10A @ 250VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 7690K8
- Zoro # G5306874
- UPC # 786685677224
- Country of Origin Mexico
- Category Toggle Switches
Dimensions
Stem Length | 0.47 in |
Actuator Length | 0.68 in |
Stem Dia. and Thread Size | 0.500 in |
Product Height | 1.2 in |
Product Length/Depth | 1.312 in |
Lever length | 0.688 in |
Product Width | .75 in |
Bushing Length | 0.469 in |
Overall Width | 0.62 in |
Overall Depth | 1.22 in |
Mounting Hole Diameter | 0.5 in |
Overall Height | 2.2 in |
Stem Thread Size | 15/32-32 |
Stem Diameter | 0.47 in |
Description
Toggle Switch, Contact Form 4PST, Number of Connections 8, Switch Function On/Off, AC Contact Rating 10 A @ 250 V, 15 A @ 125 V, HP 3/4 hp, Terminals Screw, Mounting Hole 0.50 in dia, Actuator Length 0.68 in, Stem Length 0.47 in, Stem Dia. and Thread Size 0.500 in, Actuator Color Silver, Stem Color Silver, Standards CSA, RoHS, UL Listed, Includes Panel Mounting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSIFIED DIN Rail Mount Multi-function Timer (175MD)
- HUBBELL Angle Adapter (AA6010055)
- OMRON Photoelectric Sensor, Stndrd Slt, ThruBeam (EE-SX670A)
- HONEYWELL Industrial Snap Action Switch, Pin, Plunger Actuator, SPDT, 15A @ 240V AC Contact Rating (BZ-2R-P4)
- EATON Toggle Switch, SPDT, 10A @ 277V, Screw (XTD2C2A)
- EATON Toggle Switch, SPST, 2 Connections, On/Off, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (7501K15)
- EATON Toggle Switch, SPDT, 10A @ 277V, Screw (XTD2G2A)
- EATON Toggle Switch, SPDT, 10A @ 277V, Solder Lug (XTD2E3A)
- EATON Toggle Switch, DPDT, 10A @ 250V, Solder Lug (7563K4)
- EATON Toggle Switch, SPDT, 10A @ 277V, Solder Lug (XTD2G3A)
- CARLING TECHNOLOGIES Toggle Switch, DPDT, 6 Connections, On/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (2GL51-73)
- Eaton Toggle Switches