Shop All IEC Timer Modules
Eaton
Timer Module, On Delay, 100-130V, 0.5-10Sec
Mfr # XTCEXTEEC11A
Zoro # G1770221
original price:
$164.13
8% off
new price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Delay Type On Delay
- Range of Time Delay 0.50 sec to 10.00 sec
- Number of Contacts 2
- Contacts Normally Closed 1
- Contacts Normally Open 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # XTCEXTEEC11A
- Zoro # G1770221
- UPC # 786685353364
- Country of Origin Germany
- Category IEC Timer Modules
Dimensions
Product Height | 2 in |
Product Length/Depth | 4 in |
Product Width | 2 in |
Frame Size | B |
Description
IEC Timer Module, Coil Voltage 100-130V AC, Number of Normally Closed Contacts 1, Delay Type On Delay, Maximum Voltage Rating 130V AC, Number of Normally Open Contacts 1, Number of Contacts 2, Compatible with Series XTRE, XTRE10B, Starter Mounting Location Front, Frame Size B, Maximum Operating Temperature 122 Degrees F, Time Delay - Minimum 0.5 sec, Time Delay - Maximum 10 sec, Minimum Operating Temperature -13 Degrees F, IP Rating IP20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Straight Blade Connector, 15A, 125VAC (PS5269X)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Lt. Gray, ABS (HF0916414)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 18 AWG, 500 ft, Orange, PVC Insulation (411010503)
- WIEGMANN 304 Stainless Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 12, 13, 4, 4X, Non Hinged Clamp (BN4121206CHSS)
- EATON Timer Module, Off Delay, 24AC/DC, 5-100Sec (XTCEXTED100C11T)
- SCHNEIDER ELECTRIC IEC Timer Module, 1NO/1NC, 10 to 180sec (LADR4)
- ICM CONTROLS 203B Delay On Break Timer 10 (ICM203B)
- SCHNEIDER ELECTRIC IEC Timer Module, 1NO/1NC, .1 to 30sec (LADT2)
- DAYTON IEC Timer, On Delay, 30Sec, 1NO/1NC (6EAT8)
- ICM CONTROLS 175B 18-240 Vac Bypass (ICM175B)
- HONEYWELL Rpls740B1008 120V 3 Wire Econo (RPLS740B10)
- Eaton Contactors & Contacts