Shop All Time Delay Relays
Eaton
Time Delay Relay, 24VAC/DC, 10A, DPDT
Mfr # TRNP24AD
Zoro # G0057779
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function - Timing Relay Cycle (Off First), Cycle (On First), Interval, ON Delay
- Coil Volts 24V AC/DC
- AC Contact Rating - Relay 10A @ 250V
- DC Contact Rating - Relay 10A @ 30V
- Base Type - Plug In Relay Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # TRNP24AD
- Zoro # G0057779
- UPC # 782116149865
- Country of Origin United States
- Category Time Delay Relays
Dimensions
Body Height - Relay | 3.07 in |
Body Depth - Relay | 1.58 in |
Body Width - Relay | 1.42 in |
Overall Height - Relay | 3.07 in |
Depth | 3.07 in |
Body Height | 3.07 in |
Body Depth | 1.58 in |
Body Width | 1.42 in |
Overall Depth | 3.07 in |
Description
Multi-Function Time Delay Relay, Adjustment Method Rotary Knob, Base Shape Octal, Coil Voltage 24V AC/DC, Contact Form DPDT, Contact Rating (AC) 10 A @ 240V, Contact Rating (DC) 10 A @ 30V, Current Rating 10 A, Number of Delay Functions 4, Delay Function Flasher Pause or On First, On Delay, Power Triggered, Single Shot Leading Edge Voltage Controlled, Electrical Connection Socket, Input Voltage 24V AC/DC, Minimum Time Setting 0.1 sec, Maximum Time Setting 600 hr, Number of Pins 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 12-10 AWG Nylon Ring Terminal #8 Stud PK50 (RC10-8)
- MIDWEST FASTENER #7 Ceramic Twist-on Wire Connector, s 8PK (76183)
- PANDUIT 8" L Intermediate Cable Tie BK PK 100 (BT2I-C0)
- LEVITON Leviton 15 Amp BlackCommercial Grade Heavy Duty Straight Blade Rubber Plug 000-5 (000-515PR)
- EATON Time Delay Relay, 24 to 240VAC/DC, 8A, DPDT (TRW27)
- EATON Time Delay Relay, 24 to 240VAC/DC, 8A, DPDT, Status Indicator: LED (TRL27)
- EATON Time Delay Relay, 24 to 240VAC/DC, 8A, SPDT (TRL04)
- EATON Time Delay Relay, 24 to 240VAC/DC, 8A, SPDT (TRL07)
- EATON Time Delay Relay, 120VAC, 10A, DPDT (TRNP240AC)
- SCHNEIDER ELECTRIC Time Delay Relay, 120VAC, 10A, DPDT, 0.1 sec (9050JCK11V20)
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT, 2VA (24EN87)
- Eaton Time Delay Relays