Shop All Time Delay Relays
Eaton
Time Delay Relay, 24VAC/DC, 10A, DPDT
Mfr # TRFP24AD
Zoro # G0057797
original price:
$304.85
17% off
new price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function - Timing Relay Cycle (Off First), Cycle (On First), Interval, ON Delay
- Coil Volts 24V AC/DC
- AC Contact Rating - Relay 10A @ 250V
- DC Contact Rating - Relay 10A @ 30V
- Base Type - Plug In Relay Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # TRFP24AD
- Zoro # G0057797
- UPC # 782116149827
- Country of Origin United States
- Category Time Delay Relays
Dimensions
Body Depth - Relay | 1.58 in |
Body Height - Relay | 3.07 in |
Overall Height - Relay | 3.07 in |
Body Width - Relay | 1.42 in |
Depth | 3.07 in |
Body Depth | 1.58 in |
Body Height | 3.07 in |
Body Width | 1.42 in |
Overall Depth | 3.07 in |
Description
Multi-Function Time Delay Relay, Adjustment Method Rotary Knob, Base Shape Octal, Coil Voltage 24V AC/DC, Contact Form DPDT, Contact Rating (AC) 10 A @ 240V, Contact Rating (DC) 10 A @ 30V, Current Rating 10 A, Number of Delay Functions 6, Delay Function Flasher Control Signal Start, Leading Edge Off, On Delay Control Signal Start, Pause or On First, Signal On/Off Delay, Electrical Connection Socket, Input Voltage 24V AC/DC, Minimum Time Setting 0.1 sec, Maximum Time Setting 600 hr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, 3.9"L, Nylon, Blue, PK100 (PLT1M-C6)
- MERSEN Glass Fuse, GSB Series, Fast-Acting, 0.50A, 250V AC, 35A at 250V AC (GSB1/2)
- LEVITON Straight Blade Plug (14W34)
- REMINGTON INDUSTRIES 18 AWG Gauge UL1007 Stranded Topcoat Hook Up Wire, 300V, 0079 Diameter, Red, 500 ft Length (18UL1007TPCRED500)
- EATON Time Delay Relay, 24 to 240VAC/DC, 8A, DPDT (TRW27)
- EATON Time Delay Relay, 24VAC/DC, 10A, DPDT (TRNP24AD)
- EATON Time Delay Relay, 24 to 240VAC/DC, 8A, DPDT, Status Indicator: LED (TRL27)
- EATON Time Delay Relay, 120VAC, 10A, DPDT (TRNP240AC)
- EATON Time Delay Relay, 24 to 240VAC/DC, 8A, SPDT (TRL07)
- EATON Time Delay Relay, 24 to 240VAC/DC, 8A, SPDT (TRL04)
- DAYTON Time Delay Rlay, 12 to 240VAC/DC, 15A, DPDT (31EE12)
- Eaton Electrical Relays