Shop All Time Delay Relays
Eaton
Time Delay Relay, 24 to 240VAC/DC, 8A, DPDT
Mfr # TRW27
Zoro # G7114703
product price: $92.85
/ea
Free Shipping & Returns
$92.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function - Timing Relay Asymmetric Flasher (Pause First), Asymmetric Flasher (Pulse First), Off Delay and On Delay with Control Contact, On Delay One Shot Leading Edge Voltage Controlled, On Delay One Shot Leading Edge with Control Contact, One Shot Leading and One Shot Trailing Edge with Control Contact ,Pulse Sequence Monitoring
- Coil Volts 12 to 240V AC/DC
- AC Contact Rating - Relay 8A @ 250V
- Number of Pins - Relay 16
- Mounting - Relay DIN Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # TRW27
- Zoro # G7114703
- UPC # 786685313603
- Country of Origin Austria
- Category Time Delay Relays
Dimensions
Overall Height - Relay | 3.43 in |
Body Width - Relay | 1.38 in |
Body Height - Relay | 3.43 in |
Body Depth - Relay | 2.36 in |
Depth | 2.56 in |
Body Width | 1.38 in |
Overall Depth | 3.43 in |
Body Depth | 2.36 in |
Body Height | 3.43 in |
Description
Multi-Function Time Delay Relay, Adjustment Method Rotary Dip Switch, Base Shape Square, Coil Voltage 12 to 240V AC/DC, Contact Form DPDT, Contact Rating (AC) 8 A @ 250V, Current Rating 8 A, Number of Delay Functions 4, Delay Function Asymmetrical Flasher Pause or Pulse First, On Delay, On/Off Delay with Control Contact, Pulse Sequence Monitoring, Single Shot Leading or Trailing Edge Voltage Controlled and Control Contact, Electrical Connection Screw Clamp, IP Rating IP40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GFCI Rceptcle, Commer., Blk, 20A, 1 HP (GFRWR20BLK)
- REMINGTON INDUSTRIES Piggyback Quick Connect Terminals, PVC, 14-16 AWG Wire, Blue, 100 Pcs (HPBDD2-250-100)
- ABB Wiring Duct, Narrow Slot Wall, Gray, 6 ft.L (TYD1X2NPG6)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 16A, 3 Pole, 240/415/440V AC, B Curve (M9F21316)
- EATON Time Delay Relay, 24 to 240VAC/DC, 8A, DPDT, Status Indicator: LED (TRL27)
- EATON Time Delay Relay, 120VAC, 10A, DPDT (TRNP240AC)
- EATON Time Delay Relay, 24 to 240VAC/DC, 8A, SPDT (TRL04)
- EATON Time Delay Relay, 24 to 240VAC/DC, 8A, SPDT (TRL07)
- EATON Time Delay Relay, 24VAC/DC, 10A, DPDT (TRNP24AD)
- MACROMATIC Time Delay Rlay, 24VAC/DC, 10A, DPDT, 3 sec. (TR-50228-12)
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 0.3 sec. (9050JCK22V20)
- Eaton Time Delay Relays