Shop All Time Delay Relays
Eaton
Time Delay Relay, 120VAC, 10A, DPDT
Mfr # TRNP240AC
Zoro # G0057760
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function - Timing Relay Cycle (Off First), Cycle (On First), Interval, ON Delay
- Coil Volts 120V AC
- AC Contact Rating - Relay 10A @ 250V
- DC Contact Rating - Relay 10A @ 30V
- Base Type - Plug In Relay Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # TRNP240AC
- Zoro # G0057760
- UPC # 782116149858
- Country of Origin United States
- Category Time Delay Relays
Dimensions
Body Width - Relay | 1.42 in |
Overall Height - Relay | 3.07 in |
Body Height - Relay | 3.07 in |
Body Depth - Relay | 1.58 in |
Depth | 3.07 in |
Body Depth | 1.58 in |
Overall Depth | 3.07 in |
Body Width | 1.42 in |
Body Height | 3.07 in |
Description
Multi-Function Time Delay Relay, Adjustment Method Rotary Knob, Base Shape Octal, Coil Voltage 100 to 240V AC, Contact Form DPDT, Contact Rating (AC) 10 A @ 240V, Contact Rating (DC) 10 A @ 30V, Current Rating 10 A, Number of Delay Functions 4, Delay Function Flasher Pause or On First, On Delay, Power Triggered, Single Shot Leading Edge Voltage Controlled, Electrical Connection Socket, IP Rating IP20, Input Voltage 100 to 240V DC, Minimum Time Setting 0.1 sec, Maximum Time Setting 600 hr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAMPAK CONDUT BODY T ALMN 1/2""D (02-55641T)
- SCHNEIDER ELECTRIC Manual Starter Line Side Spacer Iec (GV2GH7)
- NVENT HOFFMAN Open Frame Rack, 48.00x20.25x15.00, Blac (EDR19FM24U)
- LUMAPRO Thermal Flasher, Variable Load, TF552/536 (2FNF6)
- EATON Time Delay Relay, 24 to 240VAC/DC, 8A, DPDT, Status Indicator: LED (TRL27)
- EATON Time Delay Relay, 24 to 240VAC/DC, 8A, DPDT (TRW27)
- EATON Time Delay Relay, 24 to 240VAC/DC, 8A, SPDT (TRL07)
- EATON Time Delay Relay, 24VAC/DC, 10A, DPDT (TRNP24AD)
- EATON Time Delay Relay, 24 to 240VAC/DC, 8A, SPDT (TRL04)
- DAYTON Time Delay Relay, 240VAC, 10A, DPDT, 9 sec. (24EP43)
- ICM CONTROLS 103B 18-30 Vac/Vdc Delay On (ICM103B)
- Eaton Electrical Relays