Shop All Adjustable Frequency Drive Accessories
Eaton
Thermistor Input Card, RTD, 0.5in.D
Mfr # DXG-EXT-THER1
Zoro # G0121269
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Variable Frequency Drives
- Depth 0.5 in
- Width 5.0 in
- Height 4.2 in
- Mounting Type Plug-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # DXG-EXT-THER1
- Zoro # G0121269
- UPC # 786685884547
- Country of Origin China
- Category Adjustable Frequency Drive Accessories
Dimensions
Depth | 0.5 in |
Width | 5.0 in |
Height | 4.2 in |
Overall Height | 2 in |
Overall Depth | 5 in |
Overall Width | 4 in |
Details
Item | Input Option Card |
For Use With | Variable Frequency Drives |
Mounting Type | Plug-In |
Phase | 3 |
Application | RTD |
Mfr. Stock No. | DXG-EXT-THER1 |
Compatible with Manufacturer Part Number | Mfr. No. DG1-32011FB-C21C, Mfr. No. DG1-32012FB-C21C, Mfr. No. DG1-32017FB-C21C, Mfr. No. DG1-32025FB-C21C, Mfr. No. DG1-32031FB-C21C, Mfr. No. DG1-32048FB-C21C, Mfr. No. DG1-32061FN-C21C, Mfr. No. DG1-32075FN-C21C, Mfr. No. DG1-32088FN-C21C, Mfr. No. DG1-32114FN-C21C, Mfr. No. DG1-32143FN-C21C, Mfr. No. DG1-32170FN-C21C, Mfr. No. DG1-323D7FB-C21C, Mfr. No. DG1-326D6FB-C21C, Mfr. No. DG1-327D8FB-C21C, Mfr. No. DG1-34012FB-C21C, Mfr. No. DG1-34016FB-C21C, Mfr. No. DG1-34023FB-C21C, Mfr. No. DG1-34031FB-C21C, Mfr. No. DG1-34038FB-C21C, Mfr. No. DG1-34046FB-C21C, Mfr. No. DG1-34061FN-C21C, Mfr. No. DG1-34072FN-C21C, Mfr. No. DG1-34087FN-C21C, Mfr. No. DG1-34105FN-C21C, Mfr. No. DG1-34140FN-C21C, Mfr. No. DG1-34170FN-C21C, Mfr. No. DG1-342D2FB-C21C, Mfr. No. DG1-343D3FB-C21C, Mfr. No. DG1-344D3FB-C21C, Mfr. No. DG1-345D6FB-C21C, Mfr. No. DG1-347D6FB-C21C, Mfr. No. DG1-349D0FB-C21C |
Description
Input Option Card, For Use with Series PowerXL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6210Z, Single Row Ball Bearings (6210Z)
- GENERAL PUMP Steel Hose Reel, A-F, 3/8" x 450 ft. (DHRA50450)
- TITAN PRO Motor Dual Run Cap, 70/7.5 MFD, 370-440V (TRCFD7075)
- DAYTON AC/DC Gearmotor, 55 rpm, 115V, Open Vented (1LPZ5)
- EATON Variable Frequency Drive, 1 HP, 200-230V, Cutler-Hammer (DC1-124D3NN-A20CE1)
- EATON NEMA 12 Conversion Kit, Frame Size 5 (OPTN12FR5)
- EATON Standard Keypad, 4.0in.Dx4.0in.Hx1.0in.W (DXG-KEY-LCD)
- EATON Flange Kit, 10.44in.Dx20.43in.Hx8.06in.W (DXG-ACC-FR3N12FK)
- EATON AC Drive Communication Card, Ethernet IP (OPTCQ)
- EATON Flange Kit, 13.41in.Dx27.83in.Hx11.34in.W (DXG-ACC-FR5N12FK)
- DAYTON OnOff AC Line Switch Kit for 3Phase Drvs (13E669)
- Eaton Variable Frequency Drives