Shop All Thermal Units
Eaton
Thermal Unit, 7.46 to 8.11A
Mfr # FH37
Zoro # G4216371
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 7.46 to 8.11
- For Use With Eaton B100 Series Manual Motor Starter (B100M0C, B100M1C, B100S0C, B100S1C, B100W0C, B100W1C, B100U0C, B100U1C, B100J0C, B100J1C, B100M0CA, B100M1CA, B100S0CA, B100S1CA)
- FL Amp @ 3-Ph/ Man. Size 0/ Standard Enclosure 7.46 to 8.11
- Sensing Method Bimetallic
- FL Amp @ 3-Ph/ Man. Size 1/ Open & Large Enclosure 7.46 to 8.11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # FH37
- Zoro # G4216371
- UPC # 786678629988
- Country of Origin Dominican Republic
- Category Thermal Units
Dimensions
FL Amp @ 3-Ph/ Man. Size 0/ Standard Enclosure | 7.46 to 8.11 |
FL Amp @ 3-Ph/ Man. Size 1/ Open & Large Enclosure | 7.46 to 8.11 |
FL Amp @ 3-Ph/ Man. Size 1/ Standard Enclosure | 7.46 to 8.11 |
FL Amp @ 3-Ph/ Man. Size 0/ Open & Large Enclosure | 7.46 to 8.11 |
NEMA Size | 0, 1, 2 |
Product Height | 2 in |
Product Width | 1.1 in |
Product Length/Depth | .8 in |
Description
Thermal Unit, Trip Class 20, Overload Protection Type Thermal, Full Load Current 6.5 to 7.1 A, 7.6 to 8.2 A, NEMA Size 0, 1, 2, Compatible with Series A200, B100, Compatible with Grainger Part Number 11Z488, 11Z489, 11Z49, 11Z491, 11Z492, 11Z493, 11Z494, 11Z495, 11Z496, 11Z497, Compatible with Manufacturer Model Number B100J0B, B100J0C, B100J1B, B100J1C, B100M0B, B100M0C, B100M1B, B100M1C, B100S0B, B100S0C, B100S1B, B100S1C, B100U0B, B100U0C, B100U1B, B100U1C, B100W0B, B100W0C, B100W1B, B100W1C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Current Transformer Cabinets, 400-800 Am (A800HCT1R)
- SCHNEIDER ELECTRIC Bimetallic Overload Relay 600V 25A Iec (LR3D07)
- MERSEN Open Fuse Block, J UL Class, 2 Poles, 60A Amp Range, 600V AC/DC Volt Rating (60607J)
- POWER FIRST Heavy Duty Cable Tie, 7-1/2 in L, 0.30 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 100 Pack (36J162)
- EATON Thermal Unit, 1.52 to 1.67A (MSH1-9A)
- EATON Thermal Unit, 4.00 to 4.39A (MSH5-0A)
- EATON Thermal Unit, 0.71 to 0.78A (FH12)
- EATON Thermal Unit, 15.13 to 16.00A (MSH18-6A)
- EATON Cutler-Hammer Thermal Unit, 23.5 to 38.5A, PK3 (H2014B-3)
- EATON Thermal Unit, 2.80 to 3.07A (FH26)
- EATON Cutler-Hammer Thermal Unit, 9.59 to 10.40A (FH40)
- Eaton Thermal Units