Shop All Thermal Units
Eaton
Thermal Unit, 4.00 to 4.39A
Mfr # MSH5-0A
Zoro # G4183523
product price: $36.69
/ea
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 4.00 to 4.39
- For Use With Appleton Contender Series Manual Motor Starters, Eaton MS Series Manual Motor Starter
- FL Amp @ 1-Ph/ Man. Size 1/ Standard Enclosure 4.00 to 4.39
- Sensing Method Bimetallic
- FL Amp @ 1-Ph/ Man. Size 1P/ Open & Large Enclosure 4.00 to 4.39
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # MSH5-0A
- Zoro # G4183523
- UPC # 786678241838
- Country of Origin Dominican Republic
- Category Thermal Units
Dimensions
FL Amp @ 1-Ph/ Man. Size 1/ Standard Enclosure | 4.00 to 4.39 |
FL Amp @ 1-Ph/ Man. Size 1P/ Open & Large Enclosure | 4.00 to 4.39 |
FL Amp @ 1-Ph/ Man. Size 1P/ Standard Enclosure | 4.00 to 4.39 |
FL Amp @ 1-Ph/ Man. Size 1/ Open & Large Enclosure | 4.00 to 4.39 |
FL Amp @ 1-Ph/ Man. Size 0/ Standard Enclosure | 4.00 to 4.39 |
FL Amp @ 1-Ph/ Man. Size 0/ Open & Large Enclosure | 4.00 to 4.39 |
NEMA Size | 1, 3, 4, 5 |
Details
Item | Thermal Unit |
Full Load Amps | 4.00 to 4.39 |
For Use With | Appleton Contender Series Manual Motor Starters, Eaton MS Series Manual Motor Starter |
Sensing Method | Bimetallic |
Overload Protection Type | Thermal |
Compatible with Manufacturer Model Number | MST01, MST01AH, MST01DN, MST01DN1P, MST01EH, MST01FN, MST01SN, MST01SN1P, MST02, MST02AH, MST02DN, MST02DN1P, MST02EH, MST02FN1P, MST02RN1PH, MST02SN, MST02SN1P |
Compatible with Series | MS |
Full Load Current | 4 to 4.39 A |
Trip Class | 20 |
Compatible Manufacturer Part Number | MST01, MST01AH, MST01DN, MST01DN1P, MST01EH, MST01FN, MST01SN, MST01SN1P, MST02, MST02AH, MST02DN, MST02DN1P, MST02EH, MST02FN1P, MST02RN1PH, MST02SN, MST02SN1P |
Compatible Manufacturer Model Number | MST01, MST01AH, MST01DN, MST01DN1P, MST01EH, MST01FN, MST01SN, MST01SN1P, MST02, MST02AH, MST02DN, MST02DN1P, MST02EH, MST02FN1P, MST02RN1PH, MST02SN, MST02SN1P |
For Use with Mfr. Model Number | MST01, MST01AH, MST01DN, MST01DN1P, MST01EH, MST01FN, MST01SN, MST01SN1P, MST02, MST02AH, MST02DN, MST02DN1P, MST02EH, MST02FN1P, MST02RN1PH, MST02SN, MST02SN1P |
For Use With Mfr. Model Number | MST01, MST01AH, MST01DN, MST01DN1P, MST01EH, MST01FN, MST01SN, MST01SN1P, MST02, MST02AH, MST02DN, MST02DN1P, MST02EH, MST02FN1P, MST02RN1PH, MST02SN, MST02SN1P |
Type | Single-phase starter |
Used with | Used as a heater for the MS Series, single phase starter |
Certifications | UL Listed |
Full load current range | 4.00-4.39 A |
Description
Thermal Unit, Trip Class 20, Overload Protection Type Thermal, Full Load Current 4 to 4.39 A, NEMA Size 1, 3, 4, 5, Compatible with Series MS, Compatible with Grainger Part Number 1H385, 1H396, 1H397, Compatible with Manufacturer Model Number MST01, MST01AH, MST01DN, MST01DN1P, MST01EH, MST01FN, MST01SN, MST01SN1P, MST02, MST02AH, MST02DN, MST02DN1P, MST02EH, MST02FN1P, MST02RN1PH, MST02SN, MST02SN1P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOFFMAN IEC Combo Str, 2.5-4 A, 120V Coil, 4X Enc (VS-CE0204HP)
- ZORO SELECT Wall Switch Jumbo Face Plate, Number of Gangs: 1 High Impact Plastic, Smooth Finish, Ivory (62055)
- BLACK BOX Cat6A Shielded Keystone Coupler (C6ACP70S-SV)
- TORK Pool Light Transformer, 12/13/14V AC, 120V AC (TPX300)
- EATON Thermal Unit, 0.65 to 0.71A (MSH-81A)
- EATON Thermal Unit, 2.00 to 2.23A (MSH2-5A)
- EATON Cutler-Hammer Thermal Unit, 8.82 to 9.58A (FH39)
- EATON Cutler-Hammer Thermal Unit, 3.23 to 5.23A, PK3 (H2008B-3)
- EATON Thermal Unit, 5.84 to 6.39A (MSH7-3A)
- EATON Thermal Unit, 15.00 to 16.00A (FH45)
- GE Thermal Unit, 34.70 to 39.40A (CR123C366B)
- Eaton Thermal Units