Shop All Thermal Units
Eaton
Thermal Unit, 33.40 to 36.00A
Mfr # FH56
Zoro # G4185474
product price: $44.25
/ea
$44.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 33.40 to 36.00
- For Use With Eaton B100 Series Manual Motor Starter (B100M0C, B100M1C, B100S0C, B100S1C, B100W0C, B100W1C, B100U0C, B100U1C, B100J0C, B100J1C, B100M0CA, B100M1CA, B100S0CA, B100S1CA)
- FL Amp @ 3-Ph/ Man. Size 1/ Open & Large Enclosure 33.40 to 36.00
- FL Amp @ 3-Ph/ Man. Size 0/ Standard Enclosure 33.40 to 36.00
- FL Amp @ 3-Ph/ Man. Size 1/ Standard Enclosure 33.40 to 36.00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # FH56
- Zoro # G4185474
- UPC # 786678670546
- Country of Origin Dominican Republic
- Category Thermal Units
Dimensions
FL Amp @ 3-Ph/ Man. Size 1/ Open & Large Enclosure | 33.40 to 36.00 |
FL Amp @ 3-Ph/ Man. Size 0/ Standard Enclosure | 33.40 to 36.00 |
FL Amp @ 3-Ph/ Man. Size 1/ Standard Enclosure | 33.40 to 36.00 |
FL Amp @ 3-Ph/ Man. Size 0/ Open & Large Enclosure | 33.40 to 36.00 |
NEMA Size | 2 |
Product Width | 1.3 in |
Product Height | .8 in |
Product Length/Depth | 2.1 in |
Description
Thermal Unit, Trip Class 20, Overload Protection Type Thermal, Full Load Current 38 to 415 A, NEMA Size 2, Compatible with Series A200, B100, Compatible with Grainger Part Number 11Z488, 11Z489, 11Z49, 11Z491, 11Z492, 11Z493, 11Z494, 11Z495, 11Z496, 11Z497, Compatible with Manufacturer Model Number B100J0B, B100J0C, B100J1B, B100J1C, B100M0B, B100M0C, B100M1B, B100M1C, B100S0B, B100S0C, B100S1B, B100S1C, B100U0B, B100U0C, B100U1B, B100U1C, B100W0B, B100W0C, B100W1B, B100W1C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRYANT Lockng Device, Bryant Pwr Interrupting, Male Plg, 30A 250V DC/600V AC, 3-Pole 4-Wre Grndng, Non-NEMA (21415)
- BURNDY Copper Cable to Post/Flat, 10 sol (K2C23B1)
- CABLE WHOLESALE Hospital Grade Green Dot Power Cord 18 AWG SJT 10 Amp 125 Volt 6 foot (10W1-51006)
- SIEMENS 120VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (40DP32AF)
- EATON Cutler-Hammer Thermal Unit, 4.82 to 5.26A (FH32)
- EATON Thermal Unit, 1.15 to 1.25A (FH17)
- EATON Thermal Unit, 1.40 to 1.54A (FH19)
- EATON Cutler-Hammer Thermal Unit, 26.50 to 28.50A (FH53)
- EATON Thermal Unit, 15.13 to 16.00A (MSH18-6A)
- EATON Thermal Unit, 22.90 to 24.50A (FH51)
- GE Thermal Unit, 2.13A, PK3 (CR123H245A)
- Eaton Motor Controls