Shop All Thermal Units
Eaton
Thermal Unit, 30.90 to 33.30A
Mfr # FH55
Zoro # G4202712
product price: $44.29
/ea
$44.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 30.90 to 33.30
- For Use With Eaton B100 Series Manual Motor Starter (B100M0C, B100M1C, B100S0C, B100S1C, B100W0C, B100W1C, B100U0C, B100U1C, B100J0C, B100J1C, B100M0CA, B100M1CA, B100S0CA, B100S1CA)
- FL Amp @ 3-Ph/ Man. Size 1/ Open & Large Enclosure 30.90 to 33.30
- Sensing Method Bimetallic
- FL Amp @ 3-Ph/ Man. Size 0/ Open & Large Enclosure 30.90 to 33.30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # FH55
- Zoro # G4202712
- UPC # 786678670515
- Country of Origin Dominican Republic
- Category Thermal Units
Dimensions
FL Amp @ 3-Ph/ Man. Size 1/ Open & Large Enclosure | 30.90 to 33.30 |
FL Amp @ 3-Ph/ Man. Size 0/ Open & Large Enclosure | 30.90 to 33.30 |
FL Amp @ 3-Ph/ Man. Size 1/ Standard Enclosure | 30.90 to 33.30 |
FL Amp @ 3-Ph/ Man. Size 0/ Standard Enclosure | 30.90 to 33.30 |
NEMA Size | 2 |
Product Height | .8 in |
Product Width | 1.3 in |
Product Length/Depth | 2.1 in |
Description
Thermal Unit, Trip Class 20, Overload Protection Type Thermal, Full Load Current 0.25 to 0.27 A, 0.29 to 0.31 A, NEMA Size 2, Compatible with Series A200, B100, Compatible with Grainger Part Number 11Z488, 11Z489, 11Z49, 11Z491, 11Z492, 11Z493, 11Z494, 11Z495, 11Z496, 11Z497, Compatible with Manufacturer Model Number B100J0B, B100J0C, B100J1B, B100J1C, B100M0B, B100M0C, B100M1B, B100M1C, B100S0B, B100S0C, B100S1B, B100S1C, B100U0B, B100U0C, B100U1B, B100U1C, B100W0B, B100W0C, B100W1B, B100W1C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/32" Inside Diameter - 50' Length - White (HS354-S50-WHITE)
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 30A, 1 Pole, 120/240V AC (UBIF030N)
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 100 ft. RD, Voltage: 60 V (87-6000)
- ZORO SELECT Strut Channel, 2 ft. L, Blk Painted Steel (FS-200SS FBK 24.00)
- EATON Cutler-Hammer Thermal Unit, 1.79 to 2.9A, PK3 (H2006B-3)
- EATON Cutler-Hammer Thermal Unit, 9.14 to 14A, PK3 (H2011B-3)
- EATON Thermal Unit, 15.13 to 16.00A (MSH18-6A)
- EATON Thermal Unit, 22.90 to 24.50A (FH51)
- EATON Thermal Unit, 1.90 to 2.10A (FH22)
- EATON Cutler-Hammer Thermal Unit, 2.33 to 2.54A (FH24)
- GE Thermal Unit, 1.98 to 2.25A (CR123C239A)
- Eaton Motor Controls