Shop All Thermal Units
Eaton
Thermal Unit, 24.60 to 26.40A
Mfr # FH52
Zoro # G4144743
product price: $42.49
/ea
$42.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 24.60 to 26.40
- For Use With Eaton B100 Series Manual Motor Starter (B100M0C, B100M1C, B100S0C, B100S1C, B100W0C, B100W1C, B100U0C, B100U1C, B100J0C, B100J1C, B100M0CA, B100M1CA, B100S0CA, B100S1CA)
- FL Amp @ 3-Ph/ Man. Size 1/ Open & Large Enclosure 24.60 to 26.40
- FL Amp @ 3-Ph/ Man. Size 1/ Standard Enclosure 24.60 to 26.40
- FL Amp @ 3-Ph/ Man. Size 0/ Standard Enclosure 24.60 to 26.40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # FH52
- Zoro # G4144743
- UPC # 786678670423
- Country of Origin Dominican Republic
- Category Thermal Units
Dimensions
FL Amp @ 3-Ph/ Man. Size 1/ Open & Large Enclosure | 24.60 to 26.40 |
FL Amp @ 3-Ph/ Man. Size 1/ Standard Enclosure | 24.60 to 26.40 |
FL Amp @ 3-Ph/ Man. Size 0/ Standard Enclosure | 24.60 to 26.40 |
FL Amp @ 3-Ph/ Man. Size 0/ Open & Large Enclosure | 24.60 to 26.40 |
NEMA Size | 1, 2 |
Product Length/Depth | .21 in |
Product Height | .8 in |
Product Width | 1.3 in |
Description
Thermal Unit, Trip Class 20, Overload Protection Type Thermal, Full Load Current 26.3 to 28.7 A, 30.4 to 33.3 A, NEMA Size 1, 2, Compatible with Series A200, B100, Compatible with Grainger Part Number 11Z488, 11Z489, 11Z49, 11Z491, 11Z492, 11Z493, 11Z494, 11Z495, 11Z496, 11Z497, Compatible with Manufacturer Model Number B100J0B, B100J0C, B100J1B, B100J1C, B100M0B, B100M0C, B100M1B, B100M1C, B100S0B, B100S0C, B100S1B, B100S1C, B100U0B, B100U0C, B100U1B, B100U1C, B100W0B, B100W0C, B100W1B, B100W1C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse Holder, 0 to 20A Amp Range, Not Class Rated UL Class, 1 Poles, Wire Leads (HHF)
- MERSEN Fuse, J Class, AJT Series, Time Delay, 10A, 600V AC, Indicating (AJT10)
- HUBBELL Triple Connctr, Wte, 300/400AC/DC, Taper (HBLM3FW)
- GE Mounting Base, 100A, 277V AC, 3 Poles (TEY3B)
- EATON Thermal Unit, 9.36 to 10.30A (MSH11-7A)
- EATON Thermal Unit, 1.52 to 1.67A (MSH1-9A)
- EATON Thermal Unit, 18.40 to 19.70A (FH48)
- EATON Cutler-Hammer Thermal Unit, 0.88 to 0.95A (MSH1-1A)
- EATON Thermal Unit, 4.00 to 4.39A (MSH5-0A)
- EATON Cutler-Hammer Thermal Unit, 2.33 to 2.54A (FH24)
- GE Thermal Unit, 8.47 to 9.92A (CR123C955A)
- Eaton Motor Controls