Shop All Thermal Units
Eaton
Thermal Unit, 19.80 to 21.20A
Mfr # FH49
Zoro # G3954754
product price: $45.65
/ea
$45.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 19.80 to 21.20
- For Use With Eaton B100 Series Manual Motor Starter (B100M0C, B100M1C, B100S0C, B100S1C, B100W0C, B100W1C, B100U0C, B100U1C, B100J0C, B100J1C, B100M0CA, B100M1CA, B100S0CA, B100S1CA)
- FL Amp @ 3-Ph/ Man. Size 1/ Standard Enclosure 19.80 to 21.20
- FL Amp @ 3-Ph/ Man. Size 1/ Open & Large Enclosure 19.80 to 21.20
- FL Amp @ 3-Ph/ Man. Size 0/ Open & Large Enclosure 19.80 to 21.20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # FH49
- Zoro # G3954754
- UPC # 786678670331
- Country of Origin Dominican Republic
- Category Thermal Units
Dimensions
FL Amp @ 3-Ph/ Man. Size 1/ Standard Enclosure | 19.80 to 21.20 |
FL Amp @ 3-Ph/ Man. Size 1/ Open & Large Enclosure | 19.80 to 21.20 |
FL Amp @ 3-Ph/ Man. Size 0/ Open & Large Enclosure | 19.80 to 21.20 |
FL Amp @ 3-Ph/ Man. Size 0/ Standard Enclosure | 19.80 to 21.20 |
NEMA Size | 1, 2 |
Product Length/Depth | 2.1 in |
Product Width | 1.3 in |
Product Height | .8 in |
Description
Thermal Unit, Trip Class 20, Overload Protection Type Thermal, Full Load Current 19.9 to 21.7 A, 23 to 25.2 A, NEMA Size 1, 2, Compatible with Series A200, B100, Compatible with Grainger Part Number 11Z488, 11Z489, 11Z49, 11Z491, 11Z492, 11Z493, 11Z494, 11Z495, 11Z496, 11Z497, Compatible with Manufacturer Model Number B100J0B, B100J0C, B100J1B, B100J1C, B100M0B, B100M0C, B100M1B, B100M1C, B100S0B, B100S0C, B100S1B, B100S1C, B100U0B, B100U0C, B100U1B, B100U1C, B100W0B, B100W0C, B100W1B, B100W1C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS California Standard 50A 125/250V 4-Wires Locking Male Plug Assembly (CS6365)
- NVENT CADDY Communication Mounting Bracket, 2 Gang, Steel, - (MP2S)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAX2/0-12-X)
- SQUARE D 277VAC Electrically Held Lighting Contactor 3P 30A (8903LO30V04)
- EATON Cutler-Hammer Thermal Unit, 4.55 to 7.4A, PK3 (H2009B-3)
- EATON Cutler-Hammer Thermal Unit, 7.04 to 7.74A (MSH8-8A)
- EATON Cutler-Hammer Thermal Unit, 3.28 to 3.59A (MSH4-1A)
- EATON Thermal Unit, 13.68 to 15.12A (MSH17-1A)
- EATON Thermal Unit, 22.90 to 24.50A (FH51)
- EATON Thermal Unit, 1.16 to 1.27A (MSH1-45A)
- SQUARE D Thermal Unit, 0.72 to 0.88A (B1.03)
- Eaton Thermal Units